Shop All Galvanized Pipe Fittings
Usa Industrials
Steel Instrumentation Fitting w Sealant Hex Bushing 3/4"MNPTx3/8"FNPT
Mfr # ZUSA-PF-5560
Zoro # G7833793
Sold in multiples of 2 for $81.38
$81.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Steel
- Specific Fitting Shape Reducing Hex Bushing
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
- Pipe Size - Pipe Fitting 3/4" x 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-5560
- Zoro # G7833793
- UPC # 193005433727
- Country of Origin Unknown
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 3/8" |
Hex Size | 1-19/64'' |
Details
Pipe Fitting Material | Galvanized Steel |
Specific Fitting Shape | Reducing Hex Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Fitting Connection Type | MNPT x FNPT |
Standards | ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1 |
Max. Pressure | 5300 psi |
Description
Pipe Fitting w/ Thread Sealant - Galvanized Steel - Instrumentation - Reducing Hex Bushing - 3/4" NPT Male x 3/8" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Hex Head Plug, MNPT, 3 in Pipe Size (850-030)
- AMERICAN STANDARD Vinyl Rim Guard (7745.811)
- MAYFAIR Toilet Seat Rnd Silver (41EC-162)
- PARKER 3/8" MNPT 316 SS Hollow Hex Plug (6 PHH-SS)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 3/4" x 1/4" MNPT (ZUSA-PF-5339)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Adapter - 3/8" FNPT x 1/8" MNPT (ZUSA-PF-5353)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 38 NPT 3 Long (ZUSA-PF-18103)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 38 NPT 2 Long (ZUSA-PF-18101)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 1/2" x 3/8" MNPT (ZUSA-PF-5338)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 1/2" MNPT - 2" L (ZUSA-PF-5321)
- B & K STZ Industries 1/2 in. FIP each X 1/2 in. D FIP Galvanized Malleable Iron Union (311UPU-12)
- Usa Industrials Galvanized Pipe Fittings