Shop All Galvanized Pipes
Usa Industrials
Steel Instrumentation Fitting w Sealant Close Nipple 3/8" MNPT
Mfr # ZUSA-PF-5482
Zoro # G7833979
Sold in multiples of 7 for $85.05
$85.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 1-1/8"
- Pipe Fitting Material Galvanized Steel
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Fitting Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-5482
- Zoro # G7833979
- UPC # 193005433291
- Country of Origin Unknown
- Category Galvanized Pipes
Dimensions
Overall Pipe Length | 1-1/8" |
Pipe Size (Fittings) | 3/8" |
Details
Pipe Fitting Material | Galvanized Steel |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Fitting Connection Type | MNPT |
Standards | ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1 |
Max. Pressure | 7800 psi |
Specific Pipe Fitting Shape | Close Nipple |
Description
Pipe Fitting w/ Thread Sealant - Galvanized Steel - Instrumentation - Close Nipple - 3/8" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Specialty Filter Cartridge, 1 gpm, 0.5 Micron, 3" O.D., 25 in H (EV966824-75)
- ASAHI Gate Valve, 2" Pipe Size, Polypropylene (1251020)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Nylon, Black, 10 PK (3175 56 10)
- MIDWEST INSTRUMENT Backflow Preventer Test Kit, 5 Valves (845-5)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Close Nipple - 3/8" MNPT (ZUSA-PF-5296)
- SEMINOLE NIPPLE GALV 3/8""X6"" (8700148706)
- ZORO SELECT 1/4" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P757)
- LEGEND VALVE 3/4" X 14" GALV. NIPPLE (356-098)
- LEGEND VALVE 1-1/4" X 3" GALVANIZED NIPPLE (356-124)
- ANVIL 11/4X3 Xh Galv Steel CW Nipple (0331528208)
- LEGEND VALVE 1/4" x CLOSE GALV. NIPPLE (356-020)
- Usa Industrials Galvanized Pipes