Shop All Galvanized Pipe Fittings
Usa Industrials
Steel Instrumentation Fitting w Sealant Adapter 1/2" FNPT x 1/8" MNPT
Mfr # ZUSA-PF-5541
Zoro # G7828525
product price: $29.69
/ea
Sold in multiples of 3 for $89.07
$89.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Steel
- Specific Fitting Shape Reducing Adapter
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Adapter
- Pipe Size - Pipe Fitting 1/2" x 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-5541
- Zoro # G7828525
- UPC # 193005433598
- Country of Origin Unknown
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 1/8" |
Hex Size | 1-1/16'' |
Details
Pipe Fitting Material | Galvanized Steel |
Specific Fitting Shape | Reducing Adapter |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Adapter |
Fitting Connection Type | FNPT x MNPT |
Standards | ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1 |
Max. Pressure | 4900 psi |
Description
Pipe Fitting w/ Thread Sealant - Galvanized Steel - Instrumentation - Reducing Adapter - 1/2" NPT Female x 1/8" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Street 90 deg, 4", 150,316, Thrd Heavy (4381037110)
- LASCO FITTINGS 90 Sweep Elbow, 2 in, Schedule 40, White (406020SW)
- ZORO SELECT Cold Index Button, Plastic Material, PK10 (32653)
- PARKER 3/4" A-LOK x MNPT SS Thermocouple Connector (12MTC12N-316)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 1/2" MNPT - 2" L (ZUSA-PF-5321)
- USA INDUSTRIALS Pipe Fittings Galvanized Malleable Iron Class 150 Reducing Branch Tee 34 x 12 NPT Female (ZUSA-PF-16625)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Adapter - 3/8" FNPT x 1/8" MNPT (ZUSA-PF-5353)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 12 NPT 4 Long (ZUSA-PF-18133)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 1/2" x 3/8" MNPT (ZUSA-PF-5338)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 3/4" x 1/4" MNPT (ZUSA-PF-5339)
- B & K/MUELLER INDS(IMPORT) 1-1/2 Galv Plug (511-807HN)
- Usa Industrials Galvanized Pipe Fittings