Shop All Galvanized Pipe Fittings
Usa Industrials
Steel Instrumentation Fitting Hex Nipple 1/2" MNPT 1-7/8" L
Mfr # ZUSA-PF-5320
Zoro # G7838255
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Steel
- Specific Fitting Shape Hex Nipple
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape NIpple
- Pipe Size - Pipe Fitting 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-5320
- Zoro # G7838255
- UPC # 193005432485
- Country of Origin Unknown
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Overall Pipe Length | 1-7/8" |
Hex Size | 55/64'' |
Details
Pipe Fitting Material | Galvanized Steel |
Specific Fitting Shape | Hex Nipple |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | NIpple |
Fitting Connection Type | MNPT |
Standards | ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1 |
Max. Pressure | 7700 psi |
Description
Pipe Fitting - Galvanized Steel - Instrumentation - Hex Nipple - 1/2" NPT Male - 1-7/8" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Heavy duty chain pipe cutter 1/2"-2-1/2" (4186)
- PRO-FLEX Pro-Flex Manifold 1/2 (PFMN-BBB)
- STREAMLINE Straight Copper Tubing, 4 1/8 in Outside Dia, 10 ft Length, Type K (KH40010)
- ISPRING 3Stage Whole House Water Replacement Filter Set 3PK (F3WGB32BM)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 38 NPT 3 Long (ZUSA-PF-18103)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 38 NPT 2 Long (ZUSA-PF-18101)
- USA INDUSTRIALS Pipe Fittings Galvanized Malleable Iron Class 150 Reducing Branch Tee 34 x 12 NPT Female (ZUSA-PF-16625)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Adapter - 3/8" FNPT x 1/8" MNPT (ZUSA-PF-5353)
- USA INDUSTRIALS Pipe Fittings Galvanized Malleable Iron Class 150 Street Elbow 12 NPT Female x NPT Male (ZUSA-PF-16522)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 1/2" x 3/8" MNPT (ZUSA-PF-5338)
- LEGEND VALVE 1/2" GALV. 90 STREET ELBOW (352-043C)
- Usa Industrials Galvanized Pipe Fittings