Shop All Galvanized Pipe Fittings
Usa Industrials
Steel Instrumentation Fitting Hex Bushing 3/4" MNPT x 1/2" FNPT
Mfr # ZUSA-PF-5375
Zoro # G7836724
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Steel
- Specific Fitting Shape Reducing Hex Bushing
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
- Pipe Size - Pipe Fitting 3/4" x 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-5375
- Zoro # G7836724
- UPC # 193005432836
- Country of Origin Unknown
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/2" |
Hex Size | 1-19/64'' |
Details
Pipe Fitting Material | Galvanized Steel |
Specific Fitting Shape | Reducing Hex Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Fitting Connection Type | MNPT x FNPT |
Standards | ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1 |
Max. Pressure | 4900 psi |
Description
Pipe Fitting - Galvanized Steel - Instrumentation - Reducing Hex Bushing - 3/4" NPT Male x 1/2" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Outlet Tee 3/4 Side Galv (510-814)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1", PVC/FPM, S/T (TBB1010CPFG)
- ACORN CONTROLS Flood-Trol(R) Air Diaphragm Assembly (2563-121-001)
- KOHLER Spray Head Kit (1036940-96)
- USA INDUSTRIALS Pipe Fittings Galvanized Malleable Iron Class 150 Street Elbow 12 NPT Female x NPT Male (ZUSA-PF-16522)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 1/2" MNPT - 2" L (ZUSA-PF-5321)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 3/4" x 1/4" MNPT (ZUSA-PF-5339)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 1/2" x 3/8" MNPT (ZUSA-PF-5338)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 38 NPT 3 Long (ZUSA-PF-18103)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 38 NPT 2 Long (ZUSA-PF-18101)
- ANVIL 2-1/2" FNPT Galvanized Union (0313822207)
- Usa Industrials Galvanized Pipe Fittings