Shop All Galvanized Pipe Fittings
Usa Industrials
Steel Instrumentation Fitting Hex Bushing 1/2" MNPT x 3/8" FNPT
Mfr # ZUSA-PF-5372
Zoro # G7817894
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Steel
- Specific Fitting Shape Reducing Hex Bushing
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
- Pipe Size - Pipe Fitting 1/2" x 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-5372
- Zoro # G7817894
- UPC # 193005432805
- Country of Origin Unknown
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 3/8" |
Hex Size | 1-1/16'' |
Details
Pipe Fitting Material | Galvanized Steel |
Specific Fitting Shape | Reducing Hex Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Fitting Connection Type | MNPT x FNPT |
Standards | ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1 |
Max. Pressure | 5300 psi |
Description
Pipe Fitting - Galvanized Steel - Instrumentation - Reducing Hex Bushing - 1/2" NPT Male x 3/8" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/2" x 1-1/4" x 1-1/2" NOM C Copper Reducing Tee (611RR 11/2x11/4x11/2)
- IN-SINK-ERATOR Hot Water Dispenser, 0.67 gal Tank, 115V (H-250C-SS)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 10 in. L Freezeless Draining Sillcock w-50HA BP (27CP-10)
- ZORO SELECT 3/4" FNPT Brass Gas Ball Valve Inline (110-224C)
- USA INDUSTRIALS Pipe Fittings Galvanized Malleable Iron Class 150 Street Elbow 12 NPT Female x NPT Male (ZUSA-PF-16522)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 38 NPT 3 Long (ZUSA-PF-18103)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 38 NPT 2 Long (ZUSA-PF-18101)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 1/2" x 3/8" MNPT (ZUSA-PF-5338)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Adapter - 3/8" FNPT x 1/8" MNPT (ZUSA-PF-5353)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 12 NPT 4 Long (ZUSA-PF-18133)
- LEGEND VALVE 6" X 3" GAL V HEX BUSHING (352-656)
- Usa Industrials Fittings