Shop All Round Spacers
Usa Industrials
Stainless Steel Unthreaded Round Spacers, M3 Screw Size, Plain 18-8 Stainless Steel
Mfr # ZSPCR-346
Zoro # G701011395
product price: $1.85
/ea
Sold in multiples of 5 for $9.25
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- For Screw Size M3
- Overall Length Tolerance +/-0.13 mm
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZSPCR-346
- Zoro # G701011395
- UPC # 193005422516
- Country of Origin China
- Category Round Spacers
Dimensions
For Screw Size | M3 |
Overall Length | 2 mm |
Overall Length Tolerance | +/-0.13 mm |
Inside Diameter | 3.2 mm |
Inside Diameter Tolerance | +/-0.13 mm |
Outside Diameter | 8 mm |
Outside Diameter Tolerance | +/-0.13 mm |
Length | 2 mm |
Inside Dia. | 3.2 mm |
Outside Dia. | 8 mm |
Dimensional Standards | ASTM A582 |
Details
Item | Stainless Steel Unthreaded Round Spacers |
System of Measurement | Metric |
Material | 18-8 Stainless Steel |
Finish | Plain |
Spacer Finish | Polished |
Color | Silver |
Spacer Material | 18-8 Stainless Steel |
Spacer Color | Silver |
Spacer Shape | Round |
Tensile Strength | 80,000 psi |
Material Grade/Class | 18-8 |
Rockwell Hardness | B60 |
Spacer Type | Round |
Description
Spacer, Spacer Type Round, For Screw Size M3, Overall Length 2 mm, Inside Diameter 3.2 mm, Outside Diameter 8 mm, Retaining Rib Diameter Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Hex Width Not Applicable, Color Silver, Dimensional Standards ASTM A582, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.13 mm, Outside Diameter Tolerance +/-0.13 mm, Overall Length Tolerance +/-0.13 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39798.018.0175)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51060.025.0075)
- RAF Captive Panel Screw, #10-32 Thrd Sz, 15/16 in Lg, Stainless Steel (0166-SS)
- ZORO SELECT Clevis Pin, Stl, Znc, 5/16x3/4 L, PK10 (WWGCLPZBP079)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #12 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-169)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #12 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-173)
- USA INDUSTRIALS Aluminum Unthreaded Round Spacers, M5 Screw Size, Plain Aluminum, 13 mm Overall Lg (ZSPCR-423)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 3/8 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-284)
- USA INDUSTRIALS Round Spacer - Nylon - 1/2 OD x 1/4 Long - For 1/4 Screw Size (BULK-SPCR-1091)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #10 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-224)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 5/8 in Overall Lg, #8 Inside Dia (371008RS303)
- Usa Industrials Round Spacers