Shop All Round Spacers
Usa Industrials
Stainless Steel Unthreaded Round Spacers, M3 Screw Size, Plain 18-8 Stainless Steel
Mfr # ZSPCR-329
Zoro # G701011548
product price: $1.45
/ea
Sold in multiples of 6 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- For Screw Size M3
- Overall Length Tolerance +/-0.13 mm
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZSPCR-329
- Zoro # G701011548
- UPC # 193005415921
- Country of Origin China
- Category Round Spacers
Dimensions
For Screw Size | M3 |
Overall Length | 10 mm |
Overall Length Tolerance | +/-0.13 mm |
Inside Diameter | 3.2 mm |
Inside Diameter Tolerance | +/-0.13 mm |
Outside Diameter | 4.5 mm |
Outside Diameter Tolerance | +/-0.13 mm |
Length | 10 mm |
Inside Dia. | 3.2 mm |
Outside Dia. | 4.5 mm |
Dimensional Standards | ASTM A582 |
Details
Item | Stainless Steel Unthreaded Round Spacers |
System of Measurement | Metric |
Material | 18-8 Stainless Steel |
Finish | Plain |
Spacer Color | Silver |
Color | Silver |
Spacer Material | 18-8 Stainless Steel |
Spacer Shape | Round |
Spacer Finish | Polished |
Rockwell Hardness | B60 |
Spacer Type | Round |
Tensile Strength | 80,000 psi |
Material Grade/Class | 18-8 |
Description
Spacer, Spacer Type Round, For Screw Size M3, Overall Length 10 mm, Inside Diameter 3.2 mm, Outside Diameter 4.5 mm, Retaining Rib Diameter Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Hex Width Not Applicable, Color Silver, Dimensional Standards ASTM A582, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.13 mm, Outside Diameter Tolerance +/-0.13 mm, Overall Length Tolerance +/-0.13 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Wing/Spade, Zinc Plated Iron, 17 mm Head Ht, 25 mm Lg (WS6S060250-001P1)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 3 1/2 in L, Flat Head, Alloy Steel, Zinc Yellow, 5 PK (1CFR4)
- TAMPER-PRUF SCREWS 1-1/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91370)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/16in.dia., PK100 (U39078.018.0050)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #10 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-103)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-225)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #10 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-152)
- USA INDUSTRIALS Brass Unthreaded Round Spacers, 3/8 in Screw Size, Zinc Plated Brass, 2" Overall Lg (ZSPCR-497)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 3/8 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-289)
- USA INDUSTRIALS Aluminum Unthreaded Round Spacers, M3 Screw Size, Plain Aluminum, 3 mm Overall Lg (ZSPCR-376)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 40 mm Overall Lg, 6 mm Inside Dia (930396)
- Usa Industrials Round Spacers