Shop All Round Spacers
Usa Industrials
Stainless Steel Unthreaded Round Spacers, #8 Screw Size, Plain 18-8 Stainless Steel
Mfr # ZSPCR-58
Zoro # G301011757
product price: $1.19
/ea
Sold in multiples of 8 for $9.52
$9.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Overall Length Tolerance +/-0.005 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZSPCR-58
- Zoro # G301011757
- UPC # 193005354947
- Country of Origin China
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 5/8" |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.166 in |
Inside Diameter Tolerance | 0 to 0.01 in |
Outside Diameter | 0.25 in |
Outside Diameter Tolerance | +/-0.005 in |
Length | 5/8" |
Inside Dia. | 0.166 in |
Outside Dia. | 1/4 in |
Dimensional Standards | ASTM A582 |
Details
Item | Stainless Steel Unthreaded Round Spacers |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Finish | Plain |
Color | Silver |
Spacer Color | Silver |
Spacer Finish | Polished |
Spacer Shape | Round |
Spacer Material | 18-8 Stainless Steel |
Tensile Strength | 80,000 psi |
Material Grade/Class | 18-8 |
Spacer Type | Round |
Rockwell Hardness | B60 |
Description
Spacer, Spacer Type Round, For Screw Size #8, Overall Length 5/8 in, Inside Diameter 0.166 in, Outside Diameter 0.25 in, Retaining Rib Diameter Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color Silver, Dimensional Standards ASTM A582, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance 0 to 0.01 in, Outside Diameter Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 1/4 in L, Stainless Steel Body, 500 PK (SSDH42SSBS201)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07400.050.0010)
- ZORO SELECT Self-Drilling Screw, 1/4" x 2 in, Zinc Plated Steel Hex Head External Hex Drive, 50 PK (U31810.025.0200)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 19/32 in Ht, 10 PK (U55730.050.0001)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #8 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-62)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #8 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-46)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #8 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-74)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 3/8 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-288)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #12 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-169)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #4 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-20)
- ZORO SELECT Spacer, M8 Screw Size, Plain Nylon, 30 mm Overall Lg, 8.3 mm Inside Dia, 10 PK (13ME099)
- Usa Industrials Round Spacers