Shop All Round Spacers
Usa Industrials
Stainless Steel Unthreaded Round Spacers, #4 Screw Size, Plain 18-8 Stainless Steel
Mfr # ZSPCR-20
Zoro # G801011196
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #4
- Overall Length Tolerance +/-0.005 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZSPCR-20
- Zoro # G801011196
- UPC # 193005354565
- Country of Origin China
- Category Round Spacers
Dimensions
For Screw Size | #4 |
Overall Length | 7/8" |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.115 in |
Inside Diameter Tolerance | 0 to 0.01 in |
Outside Diameter | 0.1875 in |
Outside Diameter Tolerance | +/-0.005 in |
Length | 7/8" |
Outside Dia. | 3/16 in |
Inside Dia. | 0.115 in |
Dimensional Standards | ASTM A582 |
Details
Item | Stainless Steel Unthreaded Round Spacers |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Finish | Plain |
Spacer Material | 18-8 Stainless Steel |
Spacer Color | Silver |
Color | Silver |
Spacer Finish | Polished |
Spacer Shape | Round |
Rockwell Hardness | B60 |
Tensile Strength | 80,000 psi |
Spacer Type | Round |
Material Grade/Class | 18-8 |
Description
Spacer, Spacer Type Round, For Screw Size #4, Overall Length 7/8 in, Inside Diameter 0.115 in, Outside Diameter 0.1875 in, Retaining Rib Diameter Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color Silver, Dimensional Standards ASTM A582, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance 0 to 0.01 in, Outside Diameter Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 5/8 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.019.0062)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 25 mm L, 13/64 in Sq, 25 PK (WWG-32019)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 10 PK (U04160.062.0100)
- USA INDUSTRIALS #8-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3/4 in Length, 10 PK (ZSCRW-553)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #12 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-173)
- USA INDUSTRIALS Brass Unthreaded Round Spacers, 1/2 in Screw Size, Zinc Plated Brass, 2" Overall Lg (ZSPCR-510)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-271)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-233)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-261)
- USA INDUSTRIALS Round Spacer - Nylon - 1/2 OD x 1/4 Long - For 1/4 Screw Size (BULK-SPCR-1091)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- Usa Industrials Round Spacers