Shop All Round Spacers
Usa Industrials
Stainless Steel Unthreaded Round Spacers, 3/8 in Screw Size, Plain 18-8 Stainless Steel
Mfr # ZSPCR-282
Zoro # G701011357
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size 3/8 in
- Overall Length Tolerance +/-0.005 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZSPCR-282
- Zoro # G701011357
- UPC # 193005415280
- Country of Origin China
- Category Round Spacers
Dimensions
For Screw Size | 3/8 in |
Overall Length | 1/4" |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.38 in |
Inside Diameter Tolerance | 0 to 0.01 in |
Outside Diameter | 0.75 in |
Outside Diameter Tolerance | +/-0.005 in |
Length | 1/4" |
Outside Dia. | 3/4 in |
Inside Dia. | 0.38 in |
Dimensional Standards | ASTM A582 |
Details
Item | Stainless Steel Unthreaded Round Spacers |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Finish | Plain |
Spacer Finish | Polished |
Spacer Color | Silver |
Color | Silver |
Spacer Shape | Round |
Spacer Material | 18-8 Stainless Steel |
Tensile Strength | 80,000 psi |
Material Grade/Class | 18-8 |
Spacer Type | Round |
Rockwell Hardness | B60 |
Description
Spacer, Spacer Type Round, For Screw Size 3/8 in, Overall Length 1/4 in, Inside Diameter 0.38 in, Outside Diameter 0.75 in, Retaining Rib Diameter Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color Silver, Dimensional Standards ASTM A582, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance 0 to 0.01 in, Outside Diameter Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 9, 5/8"-11 Flange Bolt, Plain Alloy Steel, 1-3/4 in L, 5 PK (2FB64)
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 2 in, Steel, Black Oxide, 2 PK (40551)
- ZORO SELECT Hex Nut, 1"-14, Steel, Grade 8, Zinc Plated, 55/64 in Ht, 5 PK (U04162.101.0002)
- ZORO SELECT Spring Pin, Sltd, 1/2inx3-1/2in, Pln, PK5 (U39100.050.0350)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 3/8 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-292)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 3/8 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-289)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 3/8 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-288)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/2 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-298)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, M3 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-329)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 3/8 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-284)
- OLYMPIAN ATHLETE 0.43 in. Thick Alum Spacer Washer for 0.62 in. Stud Kits (OL2620686)
- Usa Industrials Round Spacers