Shop All Round Spacers
Usa Industrials
Stainless Steel Unthreaded Round Spacers, #2 Screw Size, Plain 18-8 Stainless Steel
Mfr # ZSPCR-59
Zoro # G301011566
product price: $1.45
/ea
Sold in multiples of 6 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #2
- Overall Length Tolerance +/-0.005 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZSPCR-59
- Zoro # G301011566
- UPC # 193005354954
- Country of Origin China
- Category Round Spacers
Dimensions
For Screw Size | #2 |
Overall Length | 3/4" |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.09 in |
Inside Diameter Tolerance | 0 to 0.01 in |
Outside Diameter | 0.25 in |
Outside Diameter Tolerance | +/-0.005 in |
Length | 3/4" |
Outside Dia. | 1/4 in |
Inside Dia. | 0.09 in |
Dimensional Standards | ASTM A582 |
Details
Item | Stainless Steel Unthreaded Round Spacers |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Finish | Plain |
Spacer Shape | Round |
Color | Silver |
Spacer Finish | Polished |
Spacer Color | Silver |
Spacer Material | 18-8 Stainless Steel |
Rockwell Hardness | B60 |
Material Grade/Class | 18-8 |
Spacer Type | Round |
Tensile Strength | 80,000 psi |
Description
Spacer, Spacer Type Round, For Screw Size #2, Overall Length 3/4 in, Inside Diameter 0.09 in, Outside Diameter 0.25 in, Retaining Rib Diameter Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color Silver, Dimensional Standards ASTM A582, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance 0 to 0.01 in, Outside Diameter Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL 1/4 In. x 2-5/16 In. Zinc J Bolt (N232884)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, Black (120224)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/2 in W, 5/8 in H, Carbon Steel (WWG360500062512)
- ZORO SELECT Spring Pin, Sltd, 1/16inx1/2in, Pln, PK100 (U39100.006.0050)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-233)
- USA INDUSTRIALS Brass Unthreaded Round Spacers, 3/8 in Screw Size, Zinc Plated Brass, 2" Overall Lg (ZSPCR-497)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #10 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-121)
- USA INDUSTRIALS Aluminum Unthreaded Round Spacers, M4 Screw Size, Plain Aluminum, 10 mm Overall Lg (ZSPCR-419)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #8 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-74)
- USA INDUSTRIALS Brass Unthreaded Round Spacers, #10 Screw Size, Zinc Plated Brass, 1/2" Overall Lg (ZSPCR-456)
- FASCOMP Spacer, 3/8 RndX3/8, 166 ID, Alum, Plain Aluminum, 3/8 in Overall Lg, 0.166 in Inside Dia (FC1188-8-A)
- Usa Industrials Round Spacers