Shop All Round Spacers
Usa Industrials
Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel
Mfr # ZSPCR-271
Zoro # G401011558
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size 1/4 in
- Overall Length Tolerance +/-0.005 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZSPCR-271
- Zoro # G401011558
- UPC # 193005415174
- Country of Origin China
- Category Round Spacers
Dimensions
For Screw Size | 1/4 in |
Overall Length | 2" |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.252 in |
Inside Diameter Tolerance | 0 to 0.01 in |
Outside Diameter | 0.5 in |
Outside Diameter Tolerance | +/-0.005 in |
Length | 2" |
Outside Dia. | 1/2 in |
Inside Dia. | 0.252 in |
Dimensional Standards | ASTM A582 |
Details
Item | Stainless Steel Unthreaded Round Spacers |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Finish | Plain |
Spacer Shape | Round |
Spacer Finish | Polished |
Spacer Material | 18-8 Stainless Steel |
Color | Silver |
Spacer Color | Silver |
Tensile Strength | 80,000 psi |
Spacer Type | Round |
Rockwell Hardness | B60 |
Material Grade/Class | 18-8 |
Description
Spacer, Spacer Type Round, For Screw Size 1/4 in, Overall Length 2 in, Inside Diameter 0.252 in, Outside Diameter 0.5 in, Retaining Rib Diameter Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color Silver, Dimensional Standards ASTM A582, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance 0 to 0.01 in, Outside Diameter Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Not Graded, 5/16"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in L, 5 PK (ZBOLT-379)
- ZORO SELECT Barrel Bolt, #8-32, 1/4 in Brl Lg, 13/64 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGN2)
- ZORO SELECT Hex Nut, 1"-14, Steel, Grade 8, Black Oxide, 55/64 in Ht, 5 PK (U04180.100.0003)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.013.0125)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-279)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-225)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-253)
- USA INDUSTRIALS Aluminum Unthreaded Round Spacers, M5 Screw Size, Plain Aluminum, 13 mm Overall Lg (ZSPCR-423)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #8 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-62)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #10 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-103)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 3/8 in Overall Lg, 0.252 in Inside Dia, 10 PK (CRF080604GR)
- Usa Industrials Round Spacers