Shop All Round Spacers
Usa Industrials
Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel
Mfr # ZSPCR-261
Zoro # G301011245
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size 1/4 in
- Overall Length Tolerance +/-0.005 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZSPCR-261
- Zoro # G301011245
- UPC # 193005414689
- Country of Origin China
- Category Round Spacers
Dimensions
For Screw Size | 1/4 in |
Overall Length | 1 1/2" |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.252 in |
Inside Diameter Tolerance | 0 to 0.01 in |
Outside Diameter | 0.5 in |
Outside Diameter Tolerance | +/-0.005 in |
Inside Dia. | 0.252 in |
Length | 11/2" |
Outside Dia. | 1/2 in |
Dimensional Standards | ASTM A582 |
Details
Item | Stainless Steel Unthreaded Round Spacers |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Finish | Plain |
Spacer Finish | Polished |
Spacer Material | 18-8 Stainless Steel |
Spacer Color | Silver |
Spacer Shape | Round |
Color | Silver |
Material Grade/Class | 18-8 |
Tensile Strength | 80,000 psi |
Rockwell Hardness | B60 |
Spacer Type | Round |
Description
Spacer, Spacer Type Round, For Screw Size 1/4 in, Overall Length 1 1/2 in, Inside Diameter 0.252 in, Outside Diameter 0.5 in, Retaining Rib Diameter Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color Silver, Dimensional Standards ASTM A582, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance 0 to 0.01 in, Outside Diameter Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Pin, Steel, C1018 and C1065, Zinc, 3/4 in Pin Dia, 6 in Usbl L, 7 16/23 in L (U39681.075.0600)
- MIDWEST FASTENER Wood Screw, #5, 1/2 in, White Steel Flat Head Phillips Drive, 50 PK (79361)
- ZORO SELECT M4-0.70 x 10 mm Torx Pan Machine Screw, Black Oxide Steel, 2000 PK (MI410MTPB)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39060.020.0014)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-257)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-225)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-245)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/2 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-298)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #10 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-224)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-313)
- ZORO SELECT Spacer, 1/2 in Screw Size, Chrome Plated Steel, 3 in Overall Lg, 0.53 in Inside Dia, 5 PK (MPB1383)
- Usa Industrials Round Spacers