Shop All Round Spacers
Usa Industrials
Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel
Mfr # ZSPCR-225
Zoro # G301011054
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size 1/4 in
- Overall Length Tolerance +/-0.005 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZSPCR-225
- Zoro # G301011054
- UPC # 193005414139
- Country of Origin China
- Category Round Spacers
Dimensions
For Screw Size | 1/4 in |
Overall Length | 3/8" |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.252 in |
Inside Diameter Tolerance | 0 to 0.01 in |
Outside Diameter | 0.5 in |
Outside Diameter Tolerance | +/-0.005 in |
Length | 3/8" |
Outside Dia. | 1/2 in |
Inside Dia. | 0.252 in |
Dimensional Standards | ASTM A582 |
Details
Item | Stainless Steel Unthreaded Round Spacers |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Finish | Plain |
Spacer Color | Silver |
Spacer Finish | Polished |
Color | Silver |
Spacer Shape | Round |
Spacer Material | 18-8 Stainless Steel |
Tensile Strength | 80,000 psi |
Spacer Type | Round |
Material Grade/Class | 18-8 |
Rockwell Hardness | B60 |
Description
Spacer, Spacer Type Round, For Screw Size 1/4 in, Overall Length 3/8 in, Inside Diameter 0.252 in, Outside Diameter 0.5 in, Retaining Rib Diameter Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color Silver, Dimensional Standards ASTM A582, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance 0 to 0.01 in, Outside Diameter Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING SUP-R Toggle Toggle Bolt, 2" L, 50 PK (8303200)
- ZORO SELECT Wall Anchor, 1-5/16" L, Zamac Alloy, Not Rated Tension Strength, 25 PK (U30531.000.0001)
- G.L. HUYETT Rivet Nut, 3/8"-16 Thread Size, 0.655 in Flange Dia., .685 in L, Steel (BTI-CAH2-3716-150/B1)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 8 PK (79547)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-271)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-253)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-279)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #10 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-224)
- USA INDUSTRIALS Aluminum Unthreaded Round Spacers, M5 Screw Size, Plain Aluminum, 13 mm Overall Lg (ZSPCR-423)
- USA INDUSTRIALS Brass Unthreaded Round Spacers, 1/2 in Screw Size, Zinc Plated Brass, 2" Overall Lg (ZSPCR-510)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 1 in Overall Lg, #12 Inside Dia (371612RS303)
- Usa Industrials Round Spacers