Shop All Round Spacers
Usa Industrials
Stainless Steel Unthreaded Round Spacers, 1/2 in Screw Size, Plain 18-8 Stainless Steel
Mfr # ZSPCR-305
Zoro # G401011657
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size 1/2 in
- Overall Length Tolerance +/-0.005 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZSPCR-305
- Zoro # G401011657
- UPC # 193005415686
- Country of Origin China
- Category Round Spacers
Dimensions
For Screw Size | 1/2 in |
Overall Length | 2" |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.505 in |
Inside Diameter Tolerance | 0 to 0.01 in |
Outside Diameter | 1 in |
Outside Diameter Tolerance | +/-0.005 in |
Length | 2" |
Inside Dia. | 0.505 in |
Outside Dia. | 1 in |
Dimensional Standards | ASTM A582 |
Details
Item | Stainless Steel Unthreaded Round Spacers |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Finish | Plain |
Spacer Finish | Polished |
Color | Silver |
Spacer Shape | Round |
Spacer Color | Silver |
Spacer Material | 18-8 Stainless Steel |
Material Grade/Class | 18-8 |
Rockwell Hardness | B60 |
Tensile Strength | 80,000 psi |
Spacer Type | Round |
Description
Spacer, Spacer Type Round, For Screw Size 1/2 in, Overall Length 2 in, Inside Diameter 0.505 in, Outside Diameter 1 in, Retaining Rib Diameter Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color Silver, Dimensional Standards ASTM A582, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance 0 to 0.01 in, Outside Diameter Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/2" Dia., 4" L, Carbon Steel Zinc Plated, 10 PK (1716000)
- ZORO SELECT #6-32 x 1 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.013.0100)
- ZORO SELECT 1/4-14X1 1/2 PHL MODF TRUSS FT SDS #3P STAINLESS STEEL (1424KPM188)
- ZORO SELECT Connector Nut, 5/16"-18, 17 mm Brl Lg, 11 mm Brl Dia, Steel Zinc Plated, 10 PK (1CJW1)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/2 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-298)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/2 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-302)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/2 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-297)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/2 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-301)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #4 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-20)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 3/8 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-289)
- NEWPORT FASTENERS Round Spacer, 1/4 in Screw Size, Plain Stainless Steel, 1/2 in Overall Lg, 0.252 in Inside Dia (357724)
- Usa Industrials Round Spacers