Shop All Round Spacers
Usa Industrials
Stainless Steel Unthreaded Round Spacers, 1/2 in Screw Size, Plain 18-8 Stainless Steel
Mfr # ZSPCR-302
Zoro # G001011774
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size 1/2 in
- Overall Length Tolerance +/-0.005 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZSPCR-302
- Zoro # G001011774
- UPC # 193005415587
- Country of Origin China
- Category Round Spacers
Dimensions
For Screw Size | 1/2 in |
Overall Length | 1 1/4" |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.505 in |
Inside Diameter Tolerance | 0 to 0.01 in |
Outside Diameter | 1 in |
Outside Diameter Tolerance | +/-0.005 in |
Inside Dia. | 0.505 in |
Length | 11/4" |
Outside Dia. | 1 in |
Dimensional Standards | ASTM A582 |
Details
Item | Stainless Steel Unthreaded Round Spacers |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Finish | Plain |
Spacer Color | Silver |
Spacer Finish | Polished |
Spacer Material | 18-8 Stainless Steel |
Color | Silver |
Spacer Type | Round |
Rockwell Hardness | B60 |
Material Grade/Class | 18-8 |
Tensile Strength | 80,000 psi |
Description
Spacer, Spacer Type Round, For Screw Size 1/2 in, Overall Length 1 1/4 in, Inside Diameter 0.505 in, Outside Diameter 1 in, Retaining Rib Diameter Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color Silver, Dimensional Standards ASTM A582, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance 0 to 0.01 in, Outside Diameter Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 30 mm L, 50 PK (M01430.120.0030)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., Aluminum Body, 250 PK (ABA-812)
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Black Oxide Steel, 6 mm Length, 10 PK (BHS7002506-010P1)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 80 mm Length, 50 PK (M07470.100.0080)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/2 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-297)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/2 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-300)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/2 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-301)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #8 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-46)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-271)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, M3 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-329)
- FASCOMP Spacer, 1/2 RndX3/4, 252 ID, SS, Plain Stainless Steel, 3/4 in Overall Lg, 0.252 in Inside Dia (FC1225-25-SS)
- Usa Industrials Round Spacers