Shop All Round Spacers
Usa Industrials
Stainless Steel Unthreaded Round Spacers, #10 Screw Size, Plain 18-8 Stainless Steel
Mfr # ZSPCR-103
Zoro # G401011312
product price: $1.85
/ea
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #10
- Overall Length Tolerance +/-0.005 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZSPCR-103
- Zoro # G401011312
- UPC # 193005355395
- Country of Origin China
- Category Round Spacers
Dimensions
For Screw Size | #10 |
Overall Length | 1/4" |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.192 in |
Inside Diameter Tolerance | 0 to 0.01 in |
Outside Diameter | 0.3125 in |
Outside Diameter Tolerance | +/-0.005 in |
Length | 1/4" |
Inside Dia. | 0.192 in |
Outside Dia. | 5/16 in |
Dimensional Standards | ASTM A582 |
Details
Item | Stainless Steel Unthreaded Round Spacers |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Finish | Plain |
Spacer Shape | Round |
Spacer Color | Silver |
Spacer Material | 18-8 Stainless Steel |
Color | Silver |
Spacer Finish | Polished |
Spacer Type | Round |
Tensile Strength | 80,000 psi |
Material Grade/Class | 18-8 |
Rockwell Hardness | B60 |
Description
Spacer, Spacer Type Round, For Screw Size #10, Overall Length 1/4 in, Inside Diameter 0.192 in, Outside Diameter 0.3125 in, Retaining Rib Diameter Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color Silver, Dimensional Standards ASTM A582, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance 0 to 0.01 in, Outside Diameter Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" x 2" Zinc Plated Steel Universal Clevis Pins 6PK (62642)
- ZORO SELECT Hex Nut, M2-0.40, A2 Stainless Steel, Not Graded, Plain, 1.60 mm Ht, 50 PK (M51080.020.0001)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 3.438 in Bore Dia. (RR-343)
- ZORO SELECT Knife Thread Insert, #10-24 Int Thrd Sz, 1/2 in L, 29/64 in Dia., 18-8 Stainless Steel, Plain, 5 PK (400-3-CR-PK5)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #10 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-121)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/2 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-299)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-233)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-245)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-279)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, M3 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-342)
- ZORO SELECT Round Spacer, Natural Nylon, 1 in Overall Lg, #10 Inside Dia (501610RSN)
- Usa Industrials Round Spacers