Shop All Round Spacers
Usa Industrials
Stainless Steel Unthreaded Round Spacers, 1 in Screw Size, Plain 18-8 Stainless Steel
Mfr # ZSPCR-313
Zoro # G301011702
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size 1 in
- Overall Length Tolerance +/-0.005 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZSPCR-313
- Zoro # G301011702
- UPC # 193005415761
- Country of Origin China
- Category Round Spacers
Dimensions
For Screw Size | 1 in |
Overall Length | 1" |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 1 in |
Inside Diameter Tolerance | 0 to 0.01 in |
Outside Diameter | 2 in |
Outside Diameter Tolerance | +/-0.005 in |
Length | 1" |
Outside Dia. | 2 in |
Inside Dia. | 1 in |
Dimensional Standards | ASTM A582 |
Details
Item | Stainless Steel Unthreaded Round Spacers |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Finish | Plain |
Spacer Shape | Round |
Spacer Material | 18-8 Stainless Steel |
Color | Silver |
Spacer Finish | Polished |
Spacer Color | Silver |
Spacer Type | Round |
Tensile Strength | 80,000 psi |
Rockwell Hardness | B60 |
Material Grade/Class | 18-8 |
Description
Spacer, Spacer Type Round, For Screw Size 1 in, Overall Length 1 in, Inside Diameter 1 in, Outside Diameter 2 in, Retaining Rib Diameter Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color Silver, Dimensional Standards ASTM A582, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance 0 to 0.01 in, Outside Diameter Tolerance +/-0.005 in, Overall Length Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 2 in, Steel, Black Oxide, 2 PK (40302)
- ZORO SELECT Weld Stud, 5/16"-18, 0.75 in, Top Projection, Steel, Black OxideFinish, 50 PK (1LAP5)
- ZORO SELECT Sheet Metal Screw, #8 x 3/8 in, Plain 18-8 Stainless Steel Pan Head Slotted Drive, 100 PK (1VU17)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 14 mm Shaft Dia, 50 PK (M36000.014.0001)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/2 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-301)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, M3 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-342)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #4 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-20)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-225)
- USA INDUSTRIALS Brass Unthreaded Round Spacers, 1/2 in Screw Size, Zinc Plated Brass, 2" Overall Lg (ZSPCR-510)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/2 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-300)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 1/8 in Overall Lg, #14 Inside Dia (500214RS303)
- Usa Industrials Round Spacers