Shop All Square Head Bolts
Usa Industrials
Square Head Bolt, Steel, Grade 2, Plain, 5/8"-11 Thread Size, 4 in Lg
Mfr # BULK-BOLT-2321
Zoro # G509921568
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-11
- Head Width 59/64 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-BOLT-2321
- Zoro # G509921568
- UPC # 197666050750
- Country of Origin China
- Category Square Head Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 4 in |
Head Width | 59/64 in |
Head Height | 27/64 in |
Minimum Thread Length | 1 1/2 in |
Dimensional Standards | ASME B18.2.1 |
Details
System of Measurement | Inch |
Material Grade/Class | Grade 2 |
Material | Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Thread Type | Coarse |
Item | Square Head Bolt |
Tensile Strength | 60,000 psi |
Type | Square Bolt |
Manufacturer Location | Globally Sourced |
Head Style | Square |
Description
Square Head Bolt, Inch, Fastener Length 4 in, Head Height 27/64 in, Head Width 59/64 in, Thread Style Partially Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 0.155 in Dia., 1/5 in L, Nylon Body, 10 PK (27SR0018)
- DEWALT Screw-Bolt+ Concrete Screw, 2-5/8" L, Steel Zinc Plated, 100 PK (PFM1411080)
- ZORO SELECT L-Hook, 3/4"-10, 18" L, Carbon Steel Plain (45198)
- ZORO SELECT Fully Threaded Rod, 6-32, 6 ft, Brass, Not Graded, Plain Finish (BR.00603206.PL.DAR)
- USA INDUSTRIALS Square Head Bolt, Steel, Grade 2, Plain, 5/8"-11 Thread Size, 3 1/2 in Lg (BULK-BOLT-2320)
- USA INDUSTRIALS Square Head Bolt, Steel, Grade 2, Plain, 3/4"-10 Thread Size, 3 in Lg (BULK-BOLT-2326)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M20-2.50 Thread Size, 120 mm Lg, 10 PK (M01030.200.0120)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M6-1.00 Thread Size, 20 mm Lg, 100 PK (M01030.060.0020)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M16-2.00 Thread Size, 90 mm Lg, 10 PK (M01030.160.0090)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 1/4"-20 Thread Size, 4" Lg, 5 PK (39748)
- NEWPORT FASTENERS Square Head Bolt, Steel, Plain, 3/8"-16 Thread Size, 1" Lg, 600 PK (823649)
- Usa Industrials Square Head Bolts