Shop All Square Head Bolts
Usa Industrials
Square Head Bolt, Steel, Grade 2, Plain, 5/16"-18 Thread Size, 1 1/2 in Lg, 10 PK
Mfr # ZBOLT-2284
Zoro # G409977658
product price: $10.65
/pk 10, $1.07/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/16"-18
- Head Width 31/64 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZBOLT-2284
- Zoro # G409977658
- UPC # 197666651537
- Country of Origin China
- Category Square Head Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1 1/2 in |
Head Width | 31/64 in |
Head Height | 13/64 in |
Minimum Thread Length | 7/8 in |
Dimensional Standards | ASME B18.2.1 |
Details
System of Measurement | Inch |
Material Grade/Class | Grade 2 |
Material | Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Thread Type | Coarse |
Item | Square Head Bolt |
Manufacturer Location | Globally Sourced |
Head Style | Square |
Type | Square Bolt |
Tensile Strength | 60,000 psi |
Description
Square Head Bolt, Inch, Fastener Length 1 1/2 in, Head Height 13/64 in, Head Width 31/64 in, Thread Style Partially Threaded, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 7-1/2 in L, 5 PK (U04104.050.0750)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 2-1/4 in L, 25 PK (U04132.050.0225)
- MIDWEST FASTENER Lag Screw, 1/2 in, 6 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (01338)
- GRIP-RITE Common Nail, 3-1/4 in L, Bright Finish, 2500 PK (GRC12PD)
- USA INDUSTRIALS Square Head Bolt, Steel, Grade 2, Plain, 5/8"-11 Thread Size, 3 1/2 in Lg (BULK-BOLT-2320)
- USA INDUSTRIALS Square Head Bolt, Steel, Grade 2, Plain, 5/8"-11 Thread Size, 4 in Lg (BULK-BOLT-2321)
- USA INDUSTRIALS Square Head Bolt, Steel, Grade 2, Plain, 3/4"-10 Thread Size, 3 in Lg (BULK-BOLT-2326)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 2-1/2" Lg, 10 PK (71707)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M10-1.50 Thread Size, 16 mm Lg, 50 PK (M01030.100.0016)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 3/8"-16 Thread Size, 3" Lg, 10 PK (71727)
- MIDWEST FASTENER Square Head Bolt, Steel, Zinc Plated, 5/16"-18 Thread Size, 1-1/4" Lg, 4 PK (69427)
- Usa Industrials Square Head Bolts