Shop All Square Head Bolts
Usa Industrials
Square Head Bolt, Steel, Grade 2, Plain, 1/4"-20 Thread Size, 2 in Lg, 25 PK
Mfr # ZBOLT-2282
Zoro # G409977634
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/4"-20
- Head Width 3/8 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZBOLT-2282
- Zoro # G409977634
- UPC # 197666651513
- Country of Origin China
- Category Square Head Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2 in |
Head Width | 3/8 in |
Head Height | 11/64 in |
Minimum Thread Length | 3/4 in |
Dimensional Standards | ASME B18.2.1 |
Details
System of Measurement | Inch |
Material Grade/Class | Grade 2 |
Material | Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Thread Type | Coarse |
Item | Square Head Bolt |
Type | Square Bolt |
Tensile Strength | 60,000 psi |
Head Style | Square |
Manufacturer Location | Globally Sourced |
Description
Square Head Bolt, Inch, Fastener Length 2 in, Head Height 11/64 in, Head Width 3/8 in, Thread Style Partially Threaded, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 1" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 1 12PK (31842)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Stainless Steel Body, 10 PK (MGLP-U8-6-PKT)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 13/16 in L, Stainless Steel Body, 250 PK (U34185.018.6769)
- ZORO SELECT Hex Nut, 7/16"-20, 18-8 Stainless Steel, Not Graded, Plain, 3/8 in Ht, 25 PK (U51160.043.0002)
- USA INDUSTRIALS Square Head Bolt, Steel, Grade 2, Plain, 5/8"-11 Thread Size, 4 in Lg (BULK-BOLT-2321)
- USA INDUSTRIALS Square Head Bolt, Steel, Grade 2, Plain, 3/4"-10 Thread Size, 3 in Lg (BULK-BOLT-2326)
- USA INDUSTRIALS Square Head Bolt, Steel, Grade 2, Plain, 5/8"-11 Thread Size, 3 1/2 in Lg (BULK-BOLT-2320)
- MIDWEST FASTENER Square Head Bolt, 18-8 Stainless Steel, 1/4"-20 Thread Size, 3/4" Lg, 50 PK (53702)
- NEWPORT FASTENERS Square Head Bolt, Steel, Plain, 1/2"-13 Thread Size, 4" Lg, 100 PK (788359)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M8-1.25 Thread Size, 35 mm Lg, 100 PK (M01030.080.0035)
- SUBURBAN BOLT AND SUPPLY Square Head Bolt, Steel, Grade 8, Plain, 5/8"-11 Thread Size, 2-1/2" Lg (A03704002328)
- Usa Industrials Square Head Bolts