Shop All Square Head Bolts
Usa Industrials
Square Head Bolt, Steel, Grade 2, Plain, 1/2"-13 Thread Size, 4 in Lg, 5 PK
Mfr # ZBOLT-2310
Zoro # G409977511
product price: $24.45
/pk 5, $4.89/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Head Width 1 1/32 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZBOLT-2310
- Zoro # G409977511
- UPC # 197666651797
- Country of Origin China
- Category Square Head Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 4 in |
Head Width | 1 1/32 in |
Head Height | 21/64 in |
Minimum Thread Length | 1 1/4 in |
Dimensional Standards | ASME B18.2.1 |
Details
System of Measurement | Inch |
Material Grade/Class | Grade 2 |
Material | Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Thread Type | Coarse |
Item | Square Head Bolt |
Tensile Strength | 60,000 psi |
Type | Square Bolt |
Manufacturer Location | Globally Sourced |
Head Style | Square |
Description
Square Head Bolt, Inch, Fastener Length 4 in, Head Height 21/64 in, Head Width 1 1/32 in, Thread Style Partially Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 372080 0.25-20 in. Drop in Anchor (78778)
- TAPCON Tapcon Concrete Screw, 3/8" Dia., 2-1/4 in. L, Steel 10 PK (11441)
- ZORO SELECT Sleeve Anchor, 1/2" Dia., 3" L, Carbon Steel Zinc Plated, 10 PK (U09100.050.0300)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Wing/Spade, Zinc Plated Iron, 20 mm Head Ht, 20 mm Lg (WS6S080200-001P1)
- USA INDUSTRIALS Square Head Bolt, Steel, Grade 2, Plain, 3/4"-10 Thread Size, 3 in Lg (BULK-BOLT-2326)
- USA INDUSTRIALS Square Head Bolt, Steel, Grade 2, Plain, 5/8"-11 Thread Size, 3 1/2 in Lg (BULK-BOLT-2320)
- USA INDUSTRIALS Square Head Bolt, Steel, Grade 2, Plain, 5/8"-11 Thread Size, 4 in Lg (BULK-BOLT-2321)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M12-1.75 Thread Size, 60 mm Lg, 50 PK (M01030.120.0060)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M10-1.50 Thread Size, 16 mm Lg, 50 PK (M01030.100.0016)
- NEWPORT FASTENERS Square Head Bolt, Steel, Plain, 5/8"-11 Thread Size, 3" Lg, 75 PK (220643)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 1/4"-20 Thread Size, 1" Lg, 15 PK (39741)
- Usa Industrials Square Head Bolts