Shop All Square Head Bolts
Usa Industrials
Square Head Bolt, Steel, Grade 2, Plain, 1/2"-13 Thread Size, 1 3/4 in Lg, 10 PK
Mfr # ZBOLT-2303
Zoro # G709977662
product price: $21.99
/pk 10, $2.20/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Head Width 1 1/32 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZBOLT-2303
- Zoro # G709977662
- UPC # 197666651728
- Country of Origin China
- Category Square Head Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 1 3/4 in |
Head Width | 1 1/32 in |
Head Height | 21/64 in |
Minimum Thread Length | 1 1/4 in |
Dimensional Standards | ASME B18.2.1 |
Details
System of Measurement | Inch |
Material Grade/Class | Grade 2 |
Material | Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Thread Type | Coarse |
Item | Square Head Bolt |
Tensile Strength | 60,000 psi |
Type | Square Bolt |
Manufacturer Location | Globally Sourced |
Head Style | Square |
Description
Square Head Bolt, Inch, Fastener Length 1 3/4 in, Head Height 21/64 in, Head Width 1 1/32 in, Thread Style Partially Threaded, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0800)
- PRIMELINE TOOLS 1/4-20 Carriage Bolts and Nuts with Smooth, Domed Heads (12 Pack) (GD 52103)
- HILLMAN WASHER FLAT 7/8 in.GR8 BX10 (280332)
- ZORO SELECT Fully Threaded Rod, M27-3mm, 1 m, Steel, Class 12.9, Black Oxide Finish (M20132.270.1000)
- USA INDUSTRIALS Square Head Bolt, Steel, Grade 2, Plain, 3/4"-10 Thread Size, 3 in Lg (BULK-BOLT-2326)
- USA INDUSTRIALS Square Head Bolt, Steel, Grade 2, Plain, 5/8"-11 Thread Size, 3 1/2 in Lg (BULK-BOLT-2320)
- USA INDUSTRIALS Square Head Bolt, Steel, Grade 2, Plain, 5/8"-11 Thread Size, 4 in Lg (BULK-BOLT-2321)
- NEWPORT FASTENERS Square Head Bolt, Steel, Plain, 3/4"-10 Thread Size, 6" Lg, 40 PK (248036)
- NEWPORT FASTENERS Square Head Bolt, Steel, Plain, 1/2"-13 Thread Size, 4" Lg, 100 PK (788359)
- MIDWEST FASTENER Square Head Bolt, 18-8 Stainless Steel, 1/4"-20 Thread Size, 1" Lg, 50 PK (53703)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M10-1.50 Thread Size, 80 mm Lg, 50 PK (M01030.100.0080)
- Usa Industrials Square Head Bolts