Shop All Foam Sheets
Usa Industrials
Soft EPDM Foam Strip w Adhesive - 3/8" T x 3/8" W x 10 ft. L
Mfr # ZUSAESR-S-77
Zoro # G7832375
product price: $11.15
/ea
Sold in multiples of 9 for $100.35
$100.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Closed Cell
- Material - Foam EPDM
- Backing Type Acrylic Adhesive
- Color Black
- Width 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAESR-S-77
- Zoro # G7832375
- UPC # 193005463946
- Country of Origin Unknown
- Category Foam Sheets
Dimensions
Width | 3/8" |
Length | 10 ft. |
Details
Cell Type - Foam | Closed Cell |
Material - Foam | EPDM |
Backing Type | Acrylic Adhesive |
Color | Black |
Tensile Strength (PSI) | 60 psi |
Firmness @ 25% Deflection (PSI) | 4 psi |
Temp. Range | -90 Degrees to 275 Degrees F |
Thickness | 3/8" |
Density | 12 lbs / cu. ft. |
Standards | ASTM D1056 2A1, FMVSS-302 |
Firmness | Extra Soft (0 - 4 psi) |
Shape | Strip |
Grade | Standard |
Texture | Smooth |
Temperature Range - Adhesives | -30° to 230° F |
Description
Soft EPDM Foam Strip with Acrylic Adhesive - 3/8" Thick x 3/8" Wide x 10 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Drill Rod, O1, Q, 0.332 In (O1DQ6)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 1.1075 in Overall Width, Style: Trim with a Top Bulb (7100B3X3/16A-100)
- ZORO SELECT Bar Grating Stair Tread, Black Painted Steel Serrated Surface, 42 in W, 10 15/16 in D (20188R125-TRD3)
- ZORO SELECT 1/2" Cork Sheet, 12"x36" (4NLZ7)
- USA INDUSTRIALS Soft EPDM Foam Sheet with Acrylic Adhesive - 1/8" T x 36" W x 36" L (ZUSAESR-S-164)
- USA INDUSTRIALS Soft EPDM Foam Strip - 3/8" Thick x 5/8" Wide x 10 ft. Long (ZUSAESR-S-41)
- USA INDUSTRIALS Neoprene Foam Sheet No Adhesive - 3/16" Thick x 36" Wide x 12" Long (ZUSANSR-439)
- USA INDUSTRIALS Neoprene Foam Sheet with Acrylic Adhesive - 3/8" T x 36" W x 12" L (ZUSANSR-453)
- USA INDUSTRIALS Soft EPDM Foam Sheet with Acrylic Adhesive - 1/2" T x 36" W x 12" L (ZUSAESR-S-162)
- USA INDUSTRIALS Neoprene Foam Sheet with Acrylic Adhesive - 1/16" T x 36" W x 12" L (ZUSANSR-449)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 3/8 in Thick, Blue (1001328BLU)
- Usa Industrials Foam Sheets