Shop All Foam Sheets
Usa Industrials
Soft EPDM Foam Strip w Adhesive - 3/8" T x 1/2" W x 10 ft. L
Mfr # ZUSAESR-S-83
Zoro # G7833839
Sold in multiples of 7 for $104.93
$104.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Closed Cell
- Material - Foam EPDM
- Temp. Range -90 Degrees to 275 Degrees F
- Standards ASTM D1056 2A1, FMVSS-302
- Tensile Strength (PSI) 60 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSAESR-S-83
- Zoro # G7833839
- UPC # 193005463960
- Country of Origin Unknown
- Category Foam Sheets
Dimensions
Width | 1/2" |
Length | 10 ft. |
Details
Cell Type - Foam | Closed Cell |
Material - Foam | EPDM |
Temp. Range | -90 Degrees to 275 Degrees F |
Standards | ASTM D1056 2A1, FMVSS-302 |
Tensile Strength (PSI) | 60 psi |
Density | 12 lbs / cu. ft. |
Thickness | 3/8" |
Backing Type | Acrylic Adhesive |
Color | Black |
Firmness @ 25% Deflection (PSI) | 4 psi |
Texture | Smooth |
Firmness | Extra Soft (0 - 4 psi) |
Temperature Range - Adhesives | -30° to 230° F |
Shape | Strip |
Grade | Standard |
Description
Soft EPDM Foam Strip with Acrylic Adhesive - 3/8" Thick x 1/2" Wide x 10 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Steel Flat Bar Galv 1/8X3/4X48 (N179-994)
- FIBERGRATE Moltruded Grating, 72 in Span, Grit-Top Surface, Corvex Resin, Light Gray (874050)
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 0.985 in Overall Width, Style: Trim with a Top Bulb (7062B3X1/16A-25)
- ZORO SELECT Tool Steel Rod, 12 in L, 1/2 in Dia. (DCFA2R.5-12)
- USA INDUSTRIALS Neoprene Foam Sheet with Acrylic Adhesive - 3/8" T x 36" W x 12" L (ZUSANSR-453)
- USA INDUSTRIALS Soft EPDM Foam Strip w Adhesive - 1/16" T x 1/2" W x 10 ft. L (ZUSAESR-S-79)
- USA INDUSTRIALS Neoprene Foam Sheet No Adhesive - 1/2" Thick x 36" Wide x 12" Long (ZUSANSR-442)
- USA INDUSTRIALS Soft EPDM Foam Sheet No Adhesive - 1/16" Thick x 36" Wide x 12" Long (ZUSAESR-S-127)
- USA INDUSTRIALS Soft EPDM Foam Strip w Adhesive - 1/16" T x 5/8" W x 10 ft. L (ZUSAESR-S-85)
- USA INDUSTRIALS Neoprene Foam Sheet with Acrylic Adhesive - 1/16" T x 36" W x 12" L (ZUSANSR-449)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3 in W, 50 ft L, 1/4 in Thick, Black (P8125ULRL03.00XOH)
- Usa Industrials Foam Sheets