Shop All Foam Sheets
Usa Industrials
Soft EPDM Foam Strip No Adhesive - 1/8" Thick x 1" Wide x 10 ft. Long
Mfr # ZUSAESR-S-50
Zoro # G300436476
product price: $13.15
/ea
Sold in multiples of 7 for $92.05
$92.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Closed Cell
- Material - Foam EPDM
- Density 12 lbs / cu. ft.
- Temp. Range -90 Degrees to 275 Degrees F
- Length 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAESR-S-50
- Zoro # G300436476
- UPC # 193005963972
- Country of Origin China
- Category Foam Sheets
Dimensions
Length | 10 ft. |
Width | 1" |
Details
Cell Type - Foam | Closed Cell |
Material - Foam | EPDM |
Density | 12 lbs / cu. ft. |
Temp. Range | -90 Degrees to 275 Degrees F |
Tensile Strength (PSI) | 60 psi |
Standards | ASTM D1056 2A1, FMVSS-302 |
Firmness @ 25% Deflection (PSI) | 4 psi |
Color | Black |
Backing Type | Plain |
Thickness | 1/8" |
Grade | Standard |
Shape | Strip |
Texture | Smooth |
Firmness | Extra Soft (0 - 4 psi) |
Description
Soft EPDM Foam Strip No Adhesive - 1/8" Thick x 1" Wide x 10 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, 1/8" Thickness, 1/4" W (BULK-RS-N50-167)
- ZORO SELECT Rubber Cord, Buna, 6.0mm Dia, 25 Ft (ZUSA-RC-1369)
- ZORO SELECT Slotted Shim 5 x 5" x 0.075", Pk10 (36D767)
- ONLINEMETALS Carbon Steel Tube-Square 12 L, 2 W (10345)
- USA INDUSTRIALS Soft EPDM Foam Strip w Adhesive - 1/16" T x 1/2" W x 10 ft. L (ZUSAESR-S-79)
- USA INDUSTRIALS Soft EPDM Foam Sheet with Acrylic Adhesive - 1/8" T x 36" W x 36" L (ZUSAESR-S-164)
- USA INDUSTRIALS Neoprene Foam Sheet No Adhesive - 1/16" Thick x 36" Wide x 12" Long (ZUSANSR-437)
- USA INDUSTRIALS Soft EPDM Foam Strip with Acrylic Adhesive - 3/8" T x 1" W x 10 ft. L (ZUSAESR-S-101)
- USA INDUSTRIALS Neoprene Foam Sheet with Acrylic Adhesive - 3/8" T x 36" W x 12" L (ZUSANSR-453)
- USA INDUSTRIALS Neoprene Foam Sheet No Adhesive - 1/2" Thick x 36" Wide x 12" Long (ZUSANSR-442)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 1/16 in Thick, Black (CNES591161/250T)
- Usa Industrials Foam Sheets