Shop All Foam Sheets
Usa Industrials
Soft EPDM Foam Strip - 3/8" Thick x 5/8" Wide x 10 ft. Long
Mfr # ZUSAESR-S-41
Zoro # G7834161
Sold in multiples of 7 for $89.53
$89.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Closed Cell
- Material - Foam EPDM
- Color Black
- Backing Type Plain
- Standards ASTM D1056 2A1, FMVSS-302
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSAESR-S-41
- Zoro # G7834161
- UPC # 193005463816
- Country of Origin Unknown
- Category Foam Sheets
Dimensions
Width | 5/8" |
Length | 10 ft. |
Details
Cell Type - Foam | Closed Cell |
Material - Foam | EPDM |
Color | Black |
Backing Type | Plain |
Standards | ASTM D1056 2A1, FMVSS-302 |
Temp. Range | -90 Degrees to 275 Degrees F |
Firmness @ 25% Deflection (PSI) | 4 psi |
Tensile Strength (PSI) | 60 psi |
Thickness | 3/8" |
Density | 12 lbs / cu. ft. |
Firmness | Extra Soft (0 - 4 psi) |
Shape | Strip |
Texture | Smooth |
Grade | Standard |
Description
Soft EPDM Foam Strip No Adhesive - 3/8" Thick x 5/8" Wide x 10 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-H40-252)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 2 In x 8 ft (6ALY4)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (61F1X2-6)
- ZORO SELECT Off-White HDPE Cutting Board 24" L x 24" W x 0.500" Thick (22JM77)
- USA INDUSTRIALS Soft EPDM Foam Sheet with Acrylic Adhesive - 1/2" T x 36" W x 12" L (ZUSAESR-S-162)
- USA INDUSTRIALS Soft EPDM Foam Strip w Adhesive - 3/8" T x 3/8" W x 10 ft. L (ZUSAESR-S-77)
- USA INDUSTRIALS Soft EPDM Foam Sheet with Acrylic Adhesive - 1/16" T x 12" W x 12" L (ZUSAESR-S-145)
- USA INDUSTRIALS Soft EPDM Foam Sheet No Adhesive - 1/16" Thick x 36" Wide x 12" Long (ZUSAESR-S-127)
- USA INDUSTRIALS Soft EPDM Foam Strip w Adhesive - 1/16" T x 1/4" W x 10 ft. L (ZUSAESR-S-67)
- USA INDUSTRIALS Soft EPDM Foam Strip with Acrylic Adhesive - 3/8" T x 1" W x 10 ft. L (ZUSAESR-S-101)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 5/8 in W, 50 ft L, 1/4 in Thick, Black (CNES591/45/850T)
- Usa Industrials Foam Sheets