Shop All Foam Sheets
Usa Industrials
Soft EPDM Foam Strip - 1/16" Thick x 3/4" Wide x 10 ft. Long
Mfr # ZUSAESR-S-43
Zoro # G7829724
product price: $7.59
/ea
Sold in multiples of 15 for $113.85
$113.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Closed Cell
- Material - Foam EPDM
- Color Black
- Tensile Strength (PSI) 60 psi
- Firmness @ 25% Deflection (PSI) 4 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAESR-S-43
- Zoro # G7829724
- UPC # 193005463830
- Country of Origin Unknown
- Category Foam Sheets
Dimensions
Width | 3/4" |
Length | 10 ft. |
Details
Cell Type - Foam | Closed Cell |
Material - Foam | EPDM |
Color | Black |
Tensile Strength (PSI) | 60 psi |
Firmness @ 25% Deflection (PSI) | 4 psi |
Temp. Range | -90 Degrees to 275 Degrees F |
Standards | ASTM D1056 2A1, FMVSS-302 |
Thickness | 1/16" |
Density | 12 lbs / cu. ft. |
Backing Type | Plain |
Firmness | Extra Soft (0 - 4 psi) |
Grade | Standard |
Texture | Smooth |
Shape | Strip |
Description
Soft EPDM Foam Strip No Adhesive - 1/16" Thick x 3/4" Wide x 10 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Steel, 1018, 1 1/4 In Dia x 1 Ft L (2HJG3)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 1-1/4" Dia. (2XMR5)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 24 in L. (6994_24_0)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61S3-12)
- USA INDUSTRIALS Open Cell Natural Sponge Foam Strip with Acrylic Adhesive 38 Thick x 2 Wide x 10 ft Long (ZUSANATSR-78)
- USA INDUSTRIALS Neoprene Foam Sheet No Adhesive - 1/16" Thick x 36" Wide x 12" Long (ZUSANSR-437)
- USA INDUSTRIALS Neoprene Foam Sheet with Acrylic Adhesive - 3/8" T x 36" W x 12" L (ZUSANSR-453)
- USA INDUSTRIALS Soft EPDM Foam Strip w Adhesive - 3/8" T x 3/8" W x 10 ft. L (ZUSAESR-S-77)
- USA INDUSTRIALS Soft EPDM Foam Strip w Adhesive - 1/16" T x 1/2" W x 10 ft. L (ZUSAESR-S-79)
- USA INDUSTRIALS Soft EPDM Foam Sheet with Acrylic Adhesive - 1/8" T x 36" W x 36" L (ZUSAESR-S-164)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 3/8 in Thick, Blue (1001331BLU)
- Usa Industrials Foam Sheets