Shop All Foam Sheets
Usa Industrials
Soft EPDM Foam Strip - 1/16" Thick x 1/2" Wide x 10 ft. Long
Mfr # ZUSAESR-S-31
Zoro # G7835543
product price: $7.19
/ea
Sold in multiples of 16 for $115.04
$115.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Closed Cell
- Material - Foam EPDM
- Standards ASTM D1056 2A1, FMVSS-302
- Density 12 lbs / cu. ft.
- Tensile Strength (PSI) 60 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAESR-S-31
- Zoro # G7835543
- UPC # 193005463779
- Country of Origin Unknown
- Category Foam Sheets
Dimensions
Width | 1/2" |
Length | 10 ft. |
Details
Cell Type - Foam | Closed Cell |
Material - Foam | EPDM |
Standards | ASTM D1056 2A1, FMVSS-302 |
Density | 12 lbs / cu. ft. |
Tensile Strength (PSI) | 60 psi |
Backing Type | Plain |
Color | Black |
Temp. Range | -90 Degrees to 275 Degrees F |
Thickness | 1/16" |
Firmness @ 25% Deflection (PSI) | 4 psi |
Texture | Smooth |
Shape | Strip |
Grade | Standard |
Firmness | Extra Soft (0 - 4 psi) |
Description
Soft EPDM Foam Strip No Adhesive - 1/16" Thick x 1/2" Wide x 10 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 72 in L, 1/2 in Thick, Natural (5GDN2)
- E. JAMES Rubber Cord, Buna, 2.0mm Dia, 100 Ft (CSBUNA-2.0-100)
- E. JAMES Sheet Rubber, 1/4, 12" X 5ft Natural Gum (387-1/4X12X5)
- ONLINEMETALS 0.125" Brass Round Bar 360-H02 Extruded (1255)
- USA INDUSTRIALS Soft EPDM Foam Strip with Acrylic Adhesive - 3/8" T x 1" W x 10 ft. L (ZUSAESR-S-101)
- USA INDUSTRIALS Soft EPDM Foam Sheet with Acrylic Adhesive - 1/2" T x 36" W x 12" L (ZUSAESR-S-162)
- USA INDUSTRIALS Soft EPDM Foam Strip w Adhesive - 1/16" T x 1/2" W x 10 ft. L (ZUSAESR-S-79)
- USA INDUSTRIALS Neoprene Foam Sheet No Adhesive - 1/2" Thick x 36" Wide x 12" Long (ZUSANSR-442)
- USA INDUSTRIALS Soft EPDM Foam Strip w Adhesive - 3/8" T x 3/8" W x 10 ft. L (ZUSAESR-S-77)
- USA INDUSTRIALS Soft EPDM Foam Strip w Adhesive - 1/16" T x 1/4" W x 10 ft. L (ZUSAESR-S-67)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/8 in Thick, Black (ZUSA-XPE-97)
- Usa Industrials Foam Sheets