Shop All Foam Sheets
Usa Industrials
Soft EPDM Foam Sheet with Acrylic Adhesive - 1/8" T x 12" W x 24" L
Mfr # ZUSAESR-S-152
Zoro # G7819251
product price: $18.59
/ea
Sold in multiples of 5 for $92.95
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Closed Cell
- Material - Foam EPDM
- Tensile Strength (PSI) 60 psi
- Thickness 1/8"
- Firmness @ 25% Deflection (PSI) 4 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAESR-S-152
- Zoro # G7819251
- UPC # 193005464479
- Country of Origin Unknown
- Category Foam Sheets
Dimensions
Length | 24" |
Width | 12" |
Details
Cell Type - Foam | Closed Cell |
Material - Foam | EPDM |
Tensile Strength (PSI) | 60 psi |
Thickness | 1/8" |
Firmness @ 25% Deflection (PSI) | 4 psi |
Color | Black |
Temp. Range | -90 Degrees to 275 Degrees F |
Backing Type | Acrylic Adhesive |
Density | 12 lbs / cu. ft. |
Standards | ASTM D1056 2A1, FMVSS-302 |
Firmness | Extra Soft (0 - 4 psi) |
Temperature Range - Adhesives | -30° to 230° F |
Shape | Sheet |
Texture | Smooth |
Grade | Standard |
Description
Soft EPDM Foam Sheet with Acrylic Adhesive - 1/8" Thick x 12" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PlstcSht, GaroltCE, 12"x12", 0.25"T, Brw, Opq (BULK-CS-GCE-44)
- MALIN CO Baling Wire, 0.0348 Dia, 309.6 ft. (08-0348-001S)
- USA INDUSTRIALS PVC Plastic Rod 3 ft L, 2 in Dia. (BULK-PR-PVC-60)
- ZORO SELECT Rubber Strip, 1/8" Thickness, 1" W (BULK-RS-S40-99)
- USA INDUSTRIALS Soft EPDM Foam Sheet with Acrylic Adhesive - 1/8" T x 12" W x 12" L (ZUSAESR-S-146)
- USA INDUSTRIALS Soft EPDM Foam Strip w Adhesive - 1/16" T x 1/2" W x 10 ft. L (ZUSAESR-S-79)
- USA INDUSTRIALS Open Cell Natural Sponge Foam Strip with Acrylic Adhesive 38 Thick x 2 Wide x 10 ft Long (ZUSANATSR-78)
- USA INDUSTRIALS Neoprene Foam Sheet No Adhesive - 1/16" Thick x 36" Wide x 12" Long (ZUSANSR-437)
- USA INDUSTRIALS Neoprene Foam Sheet No Adhesive - 1/2" Thick x 36" Wide x 12" Long (ZUSANSR-442)
- USA INDUSTRIALS Soft EPDM Foam Strip w Adhesive - 1/16" T x 1/4" W x 10 ft. L (ZUSAESR-S-67)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 72 in L, 3/4 in Thick, Black (CCNES-3/4-F25P)
- Usa Industrials Foam Sheets