Shop All Foam Sheets
Usa Industrials
Soft EPDM Foam Sheet with Acrylic Adhesive - 1/16" T x 12" W x 12" L
Mfr # ZUSAESR-S-145
Zoro # G7836690
product price: $7.85
/ea
Sold in multiples of 14 for $109.90
$109.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Closed Cell
- Material - Foam EPDM
- Backing Type Acrylic Adhesive
- Thickness 1/16"
- Firmness @ 25% Deflection (PSI) 4 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAESR-S-145
- Zoro # G7836690
- UPC # 193005464400
- Country of Origin Unknown
- Category Foam Sheets
Dimensions
Width | 12" |
Length | 12" |
Details
Cell Type - Foam | Closed Cell |
Material - Foam | EPDM |
Backing Type | Acrylic Adhesive |
Thickness | 1/16" |
Firmness @ 25% Deflection (PSI) | 4 psi |
Density | 12 lbs / cu. ft. |
Temp. Range | -90 Degrees to 275 Degrees F |
Color | Black |
Standards | ASTM D1056 2A1, FMVSS-302 |
Tensile Strength (PSI) | 60 psi |
Grade | Standard |
Texture | Smooth |
Temperature Range - Adhesives | -30° to 230° F |
Firmness | Extra Soft (0 - 4 psi) |
Shape | Sheet |
Description
Soft EPDM Foam Sheet with Acrylic Adhesive - 1/16" Thick x 12" Wide x 12" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0060x1 1/2 ID, Pk10 (25447)
- ZORO SELECT Flat, Al, 6061, 5/16 x 3 In, 1 Ft (61F.312X3-12)
- ZORO SELECT SS Round Bar 17-4, 72 in Overall L (7273_72_0)
- ZORO SELECT Aluminum Round Bar, 8 ft Overall L (23574_96_0)
- USA INDUSTRIALS Soft EPDM Foam Strip w Adhesive - 1/16" T x 1/4" W x 10 ft. L (ZUSAESR-S-67)
- USA INDUSTRIALS Soft EPDM Foam Strip - 3/8" Thick x 5/8" Wide x 10 ft. Long (ZUSAESR-S-41)
- USA INDUSTRIALS Soft EPDM Foam Sheet No Adhesive - 1/16" Thick x 36" Wide x 12" Long (ZUSAESR-S-127)
- USA INDUSTRIALS Soft EPDM Foam Strip with Acrylic Adhesive - 3/8" T x 1" W x 10 ft. L (ZUSAESR-S-101)
- USA INDUSTRIALS Neoprene Foam Sheet No Adhesive - 3/16" Thick x 36" Wide x 12" Long (ZUSANSR-439)
- USA INDUSTRIALS Soft EPDM Foam Strip w Adhesive - 1/16" T x 5/8" W x 10 ft. L (ZUSAESR-S-85)
- ZORO SELECT Pack Foam Sheets, 12"L, 12"W, 2.381mm, PK800 (56KZ48)
- Usa Industrials Foam Sheets