Shop All Foam Sheets
Usa Industrials
Soft EPDM Foam Roll with Acrylic Adhesive - 1/4" T x 36" W x 10 ft. L
Mfr # ZUSAESR-S-16
Zoro # G7837670
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Closed Cell
- Material - Foam EPDM
- Length 10 ft.
- Backing Type Acrylic Adhesive
- Temp. Range -90 Degrees to 275 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAESR-S-16
- Zoro # G7837670
- UPC # 193005464950
- Country of Origin Unknown
- Category Foam Sheets
Dimensions
Length | 10 ft. |
Width | 36" |
Details
Cell Type - Foam | Closed Cell |
Material - Foam | EPDM |
Backing Type | Acrylic Adhesive |
Temp. Range | -90 Degrees to 275 Degrees F |
Thickness | 1/4" |
Firmness @ 25% Deflection (PSI) | 4 psi |
Color | Black |
Tensile Strength (PSI) | 60 psi |
Standards | ASTM D1056 2A1, FMVSS-302 |
Density | 12 lbs / cu. ft. |
Shape | Roll |
Grade | Standard |
Texture | Smooth |
Firmness | Extra Soft (0 - 4 psi) |
Temperature Range - Adhesives | -30° to 230° F |
Description
Soft EPDM Foam Roll with Acrylic Adhesive - 1/4" Thick x 36" Wide x 10 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.500" Thick (BULK-PS-PC-625)
- E. JAMES Sheet Rubber, 1/4, 2" X 4ft Buna Commerical 40 (4040-1/4X2X4)
- ZORO SELECT Rod, Steel, 8620, 1 In Dia x 3 Ft L (2KUK2)
- ZORO SELECT 3/32" Comm. Grade Buna-N Rubber Strip, 4"x36", Black, 70A (BULK-RS-H70-984)
- USA INDUSTRIALS Soft EPDM Foam Sheet with Acrylic Adhesive - 1/16" T x 12" W x 12" L (ZUSAESR-S-145)
- USA INDUSTRIALS Soft EPDM Foam Sheet with Acrylic Adhesive - 1/4" T x 36" W x 36" L (ZUSAESR-S-166)
- USA INDUSTRIALS Neoprene Foam Sheet with Acrylic Adhesive - 3/8" T x 36" W x 12" L (ZUSANSR-453)
- USA INDUSTRIALS Soft EPDM Foam Sheet with Acrylic Adhesive - 1/8" T x 36" W x 36" L (ZUSAESR-S-164)
- USA INDUSTRIALS Neoprene Foam Sheet No Adhesive - 1/16" Thick x 36" Wide x 12" Long (ZUSANSR-437)
- USA INDUSTRIALS Soft EPDM Foam Strip with Acrylic Adhesive - 3/8" T x 1" W x 10 ft. L (ZUSAESR-S-101)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/8 in Thick, Black (ZUSABSR-226)
- Usa Industrials Foam Sheets