Shop All Rubber Sheets & Strips
Usa Industrials
Silicone Rubber Strip - 60A - 3/32" Thick x 3/4" Wide x 10ft. Long
Mfr # BULK-RS-S60-409
Zoro # G7815690
product price: $18.85
/ea
Sold in multiples of 5 for $94.25
$94.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 3/32"
- Rubber Material Silicone
- Rubber Color Red
- Max Temp (F) 500
- Min. Temp. (F) -80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-S60-409
- Zoro # G7815690
- UPC # 193005958268
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 3/4" |
Rubber Length | 10 ft. |
Details
Rubber Thickness | 3/32" |
Rubber Material | Silicone |
Rubber Color | Red |
Max Temp (F) | 500 |
Min. Temp. (F) | -80 |
Durometer | 60A |
Backing Type | Plain |
Tensile Strength (PSI) | 700 psi |
Elongation | 4 |
Standards | ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B |
Grade | Food |
Compression Set | 0.2 |
Density | 1.25 g/cm3 |
Texture | Smooth |
Shape | Strip |
Thickness Tolerance | (-0.013" - +0.013") |
Tear Strength | 17 N/mm |
Description
Silicone Rubber Strip No Adhesive - 60A - 3/32" Thick x 3/4" Wide x 10ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose SS, 12" Overall L (4F.5X1-12)
- ZORO SELECT Red Cast Acrylic Sheet Stock 12" L x 12" W x 1/4" Thick (PS-CACT-66)
- ZORO SELECT Rubber Cord, Silicone, 3/8 In Dia, 10 Ft (ZUSA-RC-499)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 1" Dia. (66180104)
- USA INDUSTRIALS Buna-N Rubber Strip - 40A - 1/4" Thick x 2" Wide x 10ft. Long (BULK-RS-H40-94)
- USA INDUSTRIALS FDA Silicone Rubber Strip w Adhesive, 50A, 1/16"T x 2"W x 10 Ft L (BULK-RS-S50FDA-134)
- USA INDUSTRIALS EPDM Rubber Strip w Adhesive - 60A - 1/16" T x 3/4" W x 10ft. L (BULK-RS-E60-129)
- USA INDUSTRIALS FDA Silicone Rubber Strip w Adhesive, 50A, 1/8"T x 1"W x 10 Ft L (BULK-RS-S50FDA-170)
- USA INDUSTRIALS Wht FDA Silicone Rubber Roll-60A-1/8 (BULK-RS-S60WFDA-101)
- USA INDUSTRIALS Fire Retardant Neoprene Foam Roll - 1/8" T x 36" W x 30 ft. L (ZUSANSR-FR-112)
- E. JAMES Rubber Sheet, EPDM, 1/4"Thick, 12"x12", 60A (1600-1/4A)
- Usa Industrials Rubber Sheets & Strips