Shop All Rubber Sheets & Strips
Usa Industrials
Silicone Rubber Strip - 60A - 3/16" Thick x 4" Wide x 10ft. Long
Mfr # BULK-RS-S60-429
Zoro # G7812260
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 3/16"
- Rubber Material Silicone
- Rubber Color Red
- Max Temp (F) 500
- Min. Temp. (F) -80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-S60-429
- Zoro # G7812260
- UPC # 193005958350
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 4" |
Rubber Length | 10 ft. |
Details
Rubber Thickness | 3/16" |
Rubber Material | Silicone |
Rubber Color | Red |
Max Temp (F) | 500 |
Min. Temp. (F) | -80 |
Durometer | 60A |
Backing Type | Plain |
Tensile Strength (PSI) | 700 psi |
Elongation | 4 |
Standards | ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B |
Grade | Food |
Compression Set | 0.2 |
Density | 1.25 g/cm3 |
Shape | Strip |
Texture | Smooth |
Thickness Tolerance | (-0.022" - +0.022") |
Tear Strength | 17 N/mm |
Description
Silicone Rubber Strip No Adhesive - 60A - 3/16" Thick x 4" Wide x 10ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat, Al, 6061, 1 1/4x1 1/2 In, 1 Ft (61F1.25X1.5-12)
- ZORO SELECT Rod, Brass, 360, 1 3/4 Dia x 3 Ft L (CURD00967)
- ZORO SELECT Felt Strip, Poly, 1/8 In T, 1 x 120 In (2HVB2)
- USA INDUSTRIALS Polypropylene Plastic Sheet 2 ft L x 2 ft W x 1/4 in Thick (BULK-PS-PP-23)
- USA INDUSTRIALS Silicone Rubber Strip - 60A - 3/16" Thick x 2" Wide x 10ft. Long (BULK-RS-S60-114)
- USA INDUSTRIALS Silicone Rubber Strip w Adhesive - 60A - 3/16" T x 2" W x 10ft. L (BULK-RS-S60-184)
- USA INDUSTRIALS Silicone Rubber Strip w Adhesive - 60A - 3/16" T x 1/2" W x 10ft. L (BULK-RS-S60-178)
- USA INDUSTRIALS Fire Retardant Neoprene Foam Roll - 3/8" T x 36" W x 30 ft. L (ZUSANSR-FR-114)
- USA INDUSTRIALS FDA Silicone Rubber Strip w Adhesive, 50A, 1/16"T x 2"W x 10 Ft L (BULK-RS-S50FDA-134)
- USA INDUSTRIALS FDA Silicone Rubber Sheet - 40A - 1/8" Thick x 6" Wide x 12" Long (BULK-RS-S40-448)
- ZORO SELECT 1/16" High Grade Neoprene Rubber Sheet, 12"x36", Black, 70A (BULK-RS-NHS70-9)
- Usa Industrials Rubber Sheets & Strips