Shop All Individual & Bulk O-Rings
Usa Industrials
Silicone O-Ring, Dash 910, PK25
Mfr # ZUSAS70FDA910
Zoro # G1673508
product price: $5.99
/pk 25, $0.24/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 910
- System of Measurement Inch
- Material Silicone
- Cross Section Shape Round
- O-Ring Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAS70FDA910
- Zoro # G1673508
- UPC # 193005260125
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 0.755" |
Actual Inside Dia. | 0.755" |
Nominal Outside Dia. | 0.949" |
Actual Outside Dia. | 0.949" |
Details
Item | O-Ring |
Dash Number | 910 |
System of Measurement | Inch |
Material | Silicone |
Cross Section Shape | Round |
O-Ring Material | Silicone |
Durometer | 70A |
Color | Red |
FDA Approved | Yes |
Durometer (Hardness) Rating | Standard |
Meets/Exceeds | FDA |
Temp. Range | -80° to 450° F |
Metal Detectable | No |
Type | O-Ring |
Grade | Food |
Description
O-Ring,Silicone,Dash 910,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 9mm OD, PK100 (1RJA1)
- BLUM 95 Degree Self-closing Doweled Blind Corner Inset Hinge (79T9580)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20 (AF040-026)
- DELTANA Replacement Bell Button Satin Chrome (BBC20-REPLU26D)
- USA INDUSTRIALS X-Profile Viton O-Ring, Dash 119, PK10 (ZUSAQV70119)
- USA INDUSTRIALS EPDM O-Ring, Dash 022, PK50 (ZUSAE70022)
- USA INDUSTRIALS PTFE Split Backup Rings - Dash 210, PK 10 (ZUSATST210)
- USA INDUSTRIALS Silicone O-Ring, Dash 028, PK25 (ZUSAS70FDA028)
- USA INDUSTRIALS Buna-N O-Ring, Dash 205, PK100 (ZUSAH70205)
- USA INDUSTRIALS Buna-N O-Ring, Dash 113, PK100 (ZUSAH70113)
- STERLING SEAL & SUPPLY 334 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A334X25)
- Usa Industrials Individual & Bulk O-Rings