Shop All Individual & Bulk O-Rings
Usa Industrials
Silicone O-Ring, Dash 456
Mfr # ZUSAS70FDA456
Zoro # G1673246
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 456
- System of Measurement Inch
- Material Silicone
- Cross Section Shape Round
- O-Ring Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAS70FDA456
- Zoro # G1673246
- UPC # 193005259662
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 13-1/2" |
Actual Inside Dia. | 13.475" |
Nominal Outside Dia. | 14" |
Actual Outside Dia. | 14.007" |
Details
Item | O-Ring |
Dash Number | 456 |
System of Measurement | Inch |
Material | Silicone |
Cross Section Shape | Round |
O-Ring Material | Silicone |
Durometer | 70A |
Color | Red |
FDA Approved | Yes |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
Meets/Exceeds | FDA |
Temp. Range | -80° to 450° F |
Type | O-Ring |
Grade | Food |
Description
O-Ring,Silicone,Dash 456
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Roto Lock Male Only (S R2-0055-02)
- OEM REF: 2015-2020 Chevrolet Suburban Tahoe / 5-Button Keyless Entry Remote / PN: 13580081 / M3N323 (OR-GM101)
- STRYBUC Tilt And Turn Handle Silver (40-1000)
- MIDWEST FASTENER 2" Nickel Split Key Rings 4PK (38513)
- USA INDUSTRIALS Silicone O-Ring, Dash 206, PK25 (ZUSAS70FDA206)
- USA INDUSTRIALS Silicone O-Ring, Dash 319, PK10 (ZUSAS70FDA319)
- USA INDUSTRIALS Buna-N O-Ring, Dash 131, PK100 (ZUSAH70131)
- USA INDUSTRIALS Buna-N O-Ring, Dash 326, PK50 (ZUSAH70326)
- USA INDUSTRIALS Silicone O-Ring, Dash 325, PK5 (ZUSAS70FDA325)
- USA INDUSTRIALS Buna-N O-Ring, Dash 265, PK5 (ZUSAH70265)
- ZORO SELECT O-Ring, Buna N, Dash 348, 4-3/8, 4.770, PK10 (U38805.018.0162)
- Usa Industrials Individual & Bulk O-Rings