Shop All Individual & Bulk O-Rings
Usa Industrials
Silicone O-Ring, Dash 385
Mfr # ZUSAS70FDA385
Zoro # G1672589
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 385
- System of Measurement Inch
- Cross Section Shape Round
- Material Silicone
- O-Ring Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAS70FDA385
- Zoro # G1672589
- UPC # 193005258658
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 16" |
Actual Inside Dia. | 15.955" |
Nominal Outside Dia. | 16-3/8" |
Actual Outside Dia. | 16.375" |
Details
Item | O-Ring |
Dash Number | 385 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Silicone |
O-Ring Material | Silicone |
Durometer | 70A |
Color | Red |
Meets/Exceeds | FDA |
FDA Approved | Yes |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
Temp. Range | -80° to 450° F |
Type | O-Ring |
Grade | Food |
Description
O-Ring,Silicone,Dash 385
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Smoke Seal, 7 ft. Overall L (5070B-84)
- RANDALL 4' Gold Anodized Aluminum Brush Door Sweep For Gap Up To 1" (4 FT BS-100-G)
- ACUDOR Access Door 12X12 Plstc (PA1212)
- ZORO SELECT Draw Latch, Nonlocking, Black Rubber (1XPA8)
- USA INDUSTRIALS X-Profile Viton O-Ring, Dash 119, PK10 (ZUSAQV70119)
- USA INDUSTRIALS Buna-N O-Ring, Dash 332, PK50 (ZUSAH70332)
- USA INDUSTRIALS Hard Buna-N O-Ring, Dash 227, PK50 (ZUSAH90227)
- USA INDUSTRIALS Viton O-Ring, Dash 120, PK5 (ZUSAV70120)
- USA INDUSTRIALS Viton O-Ring, Dash 342, PK2 (ZUSAV70342)
- USA INDUSTRIALS PTFE Split Backup Rings - Dash 218, PK 10 (ZUSATST218)
- ZORO SELECT O-Ring, Dash 008, Viton, 0.07 In., PK100 (U38871.006.0018)
- Usa Industrials Individual & Bulk O-Rings