Shop All Individual & Bulk O-Rings
Usa Industrials
Silicone O-Ring, Dash 328, PK10
Mfr # ZUSAS70FDA328
Zoro # G1672099
product price: $8.39
/pk 10, $0.84/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 328
- System of Measurement Inch
- Cross Section Shape Round
- Material Silicone
- O-Ring Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAS70FDA328
- Zoro # G1672099
- UPC # 193005258085
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1-7/8" |
Actual Inside Dia. | 1.85" |
Nominal Outside Dia. | 2-1/4" |
Actual Outside Dia. | 2.27" |
Details
Item | O-Ring |
Dash Number | 328 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Silicone |
O-Ring Material | Silicone |
Durometer | 70A |
Color | Red |
Metal Detectable | No |
Temp. Range | -80° to 450° F |
Durometer (Hardness) Rating | Standard |
Meets/Exceeds | FDA |
FDA Approved | Yes |
Type | O-Ring |
Grade | Food |
Description
O-Ring,Silicone,Dash 328,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 6 in. L Zinc-Plated Extra Heavy Duty T-Hinge , 2PK (N129-189)
- BALDWIN Estate Oil Rubbed Bronze Sash Locks (0452.102)
- BLUM +45 Degree Soft-closing Inserta Overlay Angle Hinge (79B3598)
- DORTRONICS Emergency Pull Station, 30VAC/DC, Blue (6510/BL-S35)
- USA INDUSTRIALS Hard Buna-N O-Ring, Dash 014, PK100 (ZUSAH90014)
- USA INDUSTRIALS Silicone O-Ring, Dash 452 (ZUSAS70FDA452)
- USA INDUSTRIALS Buna-N O-Ring, Dash 020, PK100 (ZUSAH70020)
- USA INDUSTRIALS EPDM O-Ring - Dash 127, PK 10 (ZUSAE70127)
- USA INDUSTRIALS EPDM O-Ring - Dash 147, PK 10 (ZUSAE70147)
- USA INDUSTRIALS X-Profile Viton O-Ring, Dash 008, PK50 (ZUSAQV70008)
- ZORO SELECT O-Ring, Dash 212, Silicone, 0.13 In., PK25 (U38883.012.0087)
- Usa Industrials Individual & Bulk O-Rings