Shop All Individual & Bulk O-Rings
Usa Industrials
Silicone O-Ring, Dash 326, PK5
Mfr # ZUSAS70FDA326
Zoro # G1672074
product price: $8.79
/pk 5, $1.76/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 326
- System of Measurement Inch
- Cross Section Shape Round
- Material Silicone
- O-Ring Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAS70FDA326
- Zoro # G1672074
- UPC # 193005258061
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1-5/8" |
Actual Inside Dia. | 1.6" |
Nominal Outside Dia. | 2" |
Actual Outside Dia. | 2.02" |
Details
Item | O-Ring |
Dash Number | 326 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Silicone |
O-Ring Material | Silicone |
Durometer | 70A |
Color | Red |
Durometer (Hardness) Rating | Standard |
Meets/Exceeds | FDA |
Temp. Range | -80° to 450° F |
Metal Detectable | No |
FDA Approved | Yes |
Type | O-Ring |
Grade | Food |
Description
O-Ring,Silicone,Dash 326,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX EE1000 Series Service Kit, Simplex (20303600001)
- USA INDUSTRIALS Cam and Groove Gasket, 4 (ZUSA-CAM-HMD-4)
- PAWLING Bumper Rail, Silver-Gray, 144In (EBT-30-12-210)
- FALCON Deadbolt, HD, Satin Chrome, SFIC Not Incl. (D241B 626)
- USA INDUSTRIALS Silicone O-Ring, Dash 358 (ZUSAS70FDA358)
- USA INDUSTRIALS Buna-N O-Ring, Dash 116, PK100 (ZUSAH70116)
- USA INDUSTRIALS Viton O-Ring, Dash 241 (ZUSAV70241)
- USA INDUSTRIALS X-Profile Viton O-Ring, Dash 240, PK2 (ZUSAQV70240)
- USA INDUSTRIALS Viton O-Ring, Dash 260, PK2 (ZUSAV70260)
- USA INDUSTRIALS Hard Buna-N O-Ring, Dash 227, PK50 (ZUSAH90227)
- ZORO SELECT O-Ring, Dash 433, Viton, 0.27 In., PK2 (U38871.025.0550)
- Usa Industrials Individual & Bulk O-Rings