Shop All Individual & Bulk O-Rings
Usa Industrials
Silicone O-Ring, Dash 325, PK5
Mfr # ZUSAS70FDA325
Zoro # G1672065
product price: $8.55
/pk 5, $1.71/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 325
- System of Measurement Inch
- Material Silicone
- Cross Section Shape Round
- O-Ring Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAS70FDA325
- Zoro # G1672065
- UPC # 193005258054
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1-1/2" |
Actual Inside Dia. | 1.475" |
Nominal Outside Dia. | 1-7/8" |
Actual Outside Dia. | 1.895" |
Details
Item | O-Ring |
Dash Number | 325 |
System of Measurement | Inch |
Material | Silicone |
Cross Section Shape | Round |
O-Ring Material | Silicone |
Durometer | 70A |
Color | Red |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
Temp. Range | -80° to 450° F |
Meets/Exceeds | FDA |
FDA Approved | Yes |
Type | O-Ring |
Grade | Food |
Description
O-Ring,Silicone,Dash 325,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 3 1/2"W x 12"D x 12"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Natural Barnwood (BKTB03X12X12TRUF)
- DELTANA Storm Door Latch, Rectangular, Tubular Lock Black (SDLS480U19)
- LUCKY LINE Ball Chain, Silver, Steel (32100)
- HARDWARE RESOURCES 105Deg 1-1/4In. Overlay Heavy Duty Dura-Close Soft-Close Compact Hinge W/ Press-In 8 Mm Dowels (9394-000)
- USA INDUSTRIALS Viton O-Ring, Dash 241 (ZUSAV70241)
- USA INDUSTRIALS Viton O-Ring-Dash 123 - Pack of 5 (ZUSAV70123)
- USA INDUSTRIALS X-Profile Viton O-Ring, Dash 010, PK50 (ZUSAQV70010)
- USA INDUSTRIALS PTFE O-Ring - Dash 031, PK 10 (ZUSATFE031)
- USA INDUSTRIALS Buna-N O-Ring, Dash 226, PK100 (ZUSAH70226)
- USA INDUSTRIALS Buna-N O-Ring, Dash 163, PK25 (ZUSAH70163)
- ZORO SELECT O-Ring, Dash 221, PTFE, 0.13 In., PK10 (1RGJ7)
- Usa Industrials Individual & Bulk O-Rings