Shop All Individual & Bulk O-Rings
Usa Industrials
Silicone O-Ring, Dash 315, PK10
Mfr # ZUSAS70FDA315
Zoro # G1671959
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 315
- System of Measurement Inch
- Cross Section Shape Round
- Material Silicone
- O-Ring Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSAS70FDA315
- Zoro # G1671959
- UPC # 193005257958
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 13/16" |
Actual Inside Dia. | 0.787" |
Nominal Outside Dia. | 1-3/16" |
Actual Outside Dia. | 1.207" |
Details
Item | O-Ring |
Dash Number | 315 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Silicone |
O-Ring Material | Silicone |
Durometer | 70A |
Color | Red |
Temp. Range | -80° to 450° F |
Meets/Exceeds | FDA |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
FDA Approved | Yes |
Type | O-Ring |
Grade | Food |
Description
O-Ring,Silicone,Dash 315,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Steel Shackle, 1 in W (4150)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 60 (AF041-097)
- RAYMOND Compression Spring, Medium Duty, PK12 (020052000)
- IVES COMMERCIAL Steel Hinge Pin Door Stop Satin Nickel Finish (69F15)
- USA INDUSTRIALS Hard Buna-N O-Ring, Dash 223, PK100 (ZUSAH90223)
- USA INDUSTRIALS Buna-N O-Ring, Dash 336, PK50 (ZUSAH70336)
- USA INDUSTRIALS Silicone O-Ring, Dash 229, PK10 (ZUSAS70FDA229)
- USA INDUSTRIALS X-Profile Buna-N O-Ring, Dash 016, PK100 (ZUSAQH70016)
- USA INDUSTRIALS Buna-N O-Ring, Dash 161, PK25 (ZUSAH70161)
- USA INDUSTRIALS Silicone O-Ring, Dash 120, PK25 (ZUSAS70FDA120)
- USA INDUSTRIALS PTFE Split Backup Rings - Dash 112, PK 10 (ZUSATST112)
- Usa Industrials Individual & Bulk O-Rings