Shop All Individual & Bulk O-Rings
Usa Industrials
Silicone O-Ring, Dash 249, PK2
Mfr # ZUSAS70FDA249
Zoro # G1671627
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 249
- System of Measurement Inch
- Cross Section Shape Round
- Material Silicone
- O-Ring Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSAS70FDA249
- Zoro # G1671627
- UPC # 193005257200
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4-7/8" |
Actual Inside Dia. | 4.859" |
Nominal Outside Dia. | 5-1/8" |
Actual Outside Dia. | 5.137" |
Details
Item | O-Ring |
Dash Number | 249 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Silicone |
O-Ring Material | Silicone |
Durometer | 70A |
Color | Red |
Temp. Range | -80° to 450° F |
Meets/Exceeds | FDA |
Durometer (Hardness) Rating | Standard |
FDA Approved | Yes |
Metal Detectable | No |
Type | O-Ring |
Grade | Food |
Description
O-Ring,Silicone,Dash 249,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 18"W x 49"H Americraft Two Equal Louver Exterior Real Wood Shutters, Primed (RW101LV18X49PRH)
- PRIME-LINE K5093 Drawer Hardware 0.12 in. Offset Aluminum Screen Door Hing (5198395)
- BRINKS COMMERCIAL Brinks Privacy Lever Right or Left Handed (BC40048)
- SCHLAGE Cylindrical Lock, ALX50P SPA 626 (ALX50P SPA 626)
- USA INDUSTRIALS X-Profile Buna-N O-Ring, Dash 210, PK100 (ZUSAQH70210)
- USA INDUSTRIALS X-Profile Viton O-Ring, Dash 010, PK50 (ZUSAQV70010)
- USA INDUSTRIALS EPDM O-Ring - Dash 127, PK 10 (ZUSAE70127)
- USA INDUSTRIALS Buna-N O-Ring, Dash 332, PK50 (ZUSAH70332)
- USA INDUSTRIALS Hard Buna-N O-Ring Dash 123, PK 100 (ZUSAH90123)
- USA INDUSTRIALS Hard Viton O-Ring, Dash 027, PK50 (ZUSAV90027)
- ZORO SELECT O-Ring, Dash 333, Viton, 0.21 In., PK5 (U38871.018.0250)
- Usa Industrials Individual & Bulk O-Rings