Shop All Individual & Bulk O-Rings
Usa Industrials
Silicone O-Ring, Dash 247, PK2
Mfr # ZUSAS70FDA247
Zoro # G1671469
product price: $4.99
/pk 2, $2.50/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 247
- System of Measurement Inch
- Cross Section Shape Round
- Material Silicone
- O-Ring Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAS70FDA247
- Zoro # G1671469
- UPC # 193005257187
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4-5/8" |
Actual Inside Dia. | 4.609" |
Nominal Outside Dia. | 4-7/8" |
Actual Outside Dia. | 4.887" |
Details
Item | O-Ring |
Dash Number | 247 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Silicone |
O-Ring Material | Silicone |
Durometer | 70A |
Color | Red |
Temp. Range | -80° to 450° F |
FDA Approved | Yes |
Durometer (Hardness) Rating | Standard |
Meets/Exceeds | FDA |
Metal Detectable | No |
Type | O-Ring |
Grade | Food |
Description
O-Ring,Silicone,Dash 247,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Commercial Door Closer with Backcheck in Aluminum with Cover, Parallel Arm, and Thru Bolts, Size 4 (TC2204-BC-COVPASXN-AL)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160S-48)
- STRYBUC 36in Mill Door Sweep (900-8179M)
- ZORO SELECT Rod Seal, 2 ID x 2 3/8 OD, 3/16 W x 3/8 H (2HZR2)
- USA INDUSTRIALS Silicone O-Ring, Dash 456 (ZUSAS70FDA456)
- USA INDUSTRIALS Viton O-Ring, Dash 260, PK2 (ZUSAV70260)
- USA INDUSTRIALS EPDM O-Ring - Dash 328, PK 5 (ZUSAE70328)
- USA INDUSTRIALS Hard Buna-N O-Ring, Dash 219, PK100 (ZUSAH90219)
- USA INDUSTRIALS Silicone O-Ring, Dash 326, PK5 (ZUSAS70FDA326)
- USA INDUSTRIALS Buna-N O-Ring, Dash 153, PK50 (ZUSAH70153)
- ZORO SELECT O-Ring, Dash 045, Viton, 0.07 In., PK10 (U38871.006.0400)
- Usa Industrials Individual & Bulk O-Rings