Shop All Individual & Bulk O-Rings
Usa Industrials
Silicone O-Ring, Dash 242, PK5
Mfr # ZUSAS70FDA242
Zoro # G1671575
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 242
- System of Measurement Inch
- Material Silicone
- Cross Section Shape Round
- O-Ring Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSAS70FDA242
- Zoro # G1671575
- UPC # 193005257132
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4" |
Actual Inside Dia. | 3.984" |
Nominal Outside Dia. | 4-1/4" |
Actual Outside Dia. | 4.262" |
Details
Item | O-Ring |
Dash Number | 242 |
System of Measurement | Inch |
Material | Silicone |
Cross Section Shape | Round |
O-Ring Material | Silicone |
Durometer | 70A |
Color | Red |
Meets/Exceeds | FDA |
Metal Detectable | No |
FDA Approved | Yes |
Temp. Range | -80° to 450° F |
Durometer (Hardness) Rating | Standard |
Type | O-Ring |
Grade | Food |
Description
O-Ring,Silicone,Dash 242,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT V-Ring Seal, Stretch, Blk, 45mm ID (4PKG1)
- MEDECO CTZ00 Corbin Russwin Cam for All MD Lines (CTZ00)
- EKENA MILLWORK Acorn Architectural Grade PVC Combination Pediment, 72"W x 24-7/8"H x 2-3/4"P (Pitch 6/12) (PEDPC072X250ACR00)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx102mm (304916D)
- USA INDUSTRIALS Silicone O-Ring, Dash 009, PK25 (ZUSAS70FDA009)
- USA INDUSTRIALS Buna-N O-Ring, Dash 009, PK100 (ZUSAH70009)
- USA INDUSTRIALS Silicone O-Ring, Dash 456 (ZUSAS70FDA456)
- USA INDUSTRIALS Buna-N O-Ring, Dash 209, PK100 (ZUSAH70209)
- USA INDUSTRIALS Silicone O-Ring, Dash 372 (ZUSAS70FDA372)
- USA INDUSTRIALS Buna-N O-Ring, Dash 173, PK25 (ZUSAH70173)
- ZORO SELECT O-Ring, Dash 227, Buna N, 0.13 In., PK25 (1RHJ1)
- Usa Industrials Individual & Bulk O-Rings