Shop All Individual & Bulk O-Rings
Usa Industrials
Silicone O-Ring, Dash 230, PK10
Mfr # ZUSAS70FDA230
Zoro # G1671207
product price: $33.99
/pk 10, $3.40/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 230
- System of Measurement Inch
- Material Silicone
- Cross Section Shape Round
- O-Ring Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAS70FDA230
- Zoro # G1671207
- UPC # 193005257019
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2-1/2" |
Actual Inside Dia. | 2.484" |
Nominal Outside Dia. | 2-3/4" |
Actual Outside Dia. | 2.762" |
Details
Item | O-Ring |
Dash Number | 230 |
System of Measurement | Inch |
Material | Silicone |
Cross Section Shape | Round |
O-Ring Material | Silicone |
Durometer | 70A |
Color | Red |
Temp. Range | -80° to 450° F |
Durometer (Hardness) Rating | Standard |
FDA Approved | Yes |
Meets/Exceeds | FDA |
Metal Detectable | No |
Type | O-Ring |
Grade | Food |
Description
O-Ring,Silicone,Dash 230,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 2 (W511CP6D D 626 KD)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-37/64in (BSNYLA13)
- SCHLAGE COMMERCIAL Satin Chrome Ring 38031626 (38031626)
- EKENA MILLWORK 3 1/8"W x 3 1/8"H Wakefield Traditional Panel Moulding Corner (matches moulding PML00X00CL) (PML03X03WA)
- USA INDUSTRIALS Silicone O-Ring, Dash 112, PK25 (ZUSAS70FDA112)
- USA INDUSTRIALS X-Profile Buna-N O-Ring, Dash 016, PK100 (ZUSAQH70016)
- USA INDUSTRIALS PTFE Split Backup Rings - Dash 210, PK 10 (ZUSATST210)
- USA INDUSTRIALS Viton O-Ring, Dash 260, PK2 (ZUSAV70260)
- USA INDUSTRIALS Buna-N O-Ring, Dash 110, PK100 (ZUSAH70110)
- USA INDUSTRIALS Buna-N O-Ring, Dash 131, PK100 (ZUSAH70131)
- USA INDUSTRIALS Viton O-Ring, Dash 241 (ZUSAV70241)
- Usa Industrials Individual & Bulk O-Rings