Shop All Individual & Bulk O-Rings
Usa Industrials
Silicone O-Ring, Dash 228, PK10
Mfr # ZUSAS70FDA228
Zoro # G1671243
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 228
- System of Measurement Inch
- Cross Section Shape Round
- Material Silicone
- O-Ring Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSAS70FDA228
- Zoro # G1671243
- UPC # 193005256999
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2-1/4" |
Actual Inside Dia. | 2.234" |
Nominal Outside Dia. | 2-1/2" |
Actual Outside Dia. | 2.512" |
Details
Item | O-Ring |
Dash Number | 228 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Silicone |
O-Ring Material | Silicone |
Durometer | 70A |
Color | Red |
Metal Detectable | No |
Meets/Exceeds | FDA |
Durometer (Hardness) Rating | Standard |
Temp. Range | -80° to 450° F |
FDA Approved | Yes |
Type | O-Ring |
Grade | Food |
Description
O-Ring,Silicone,Dash 228,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN 4040SE-STD 24V BRASS Surface Closers (4040SE-STD 24V 696)
- ELMDOR Fire Rated Ceiling Access Door, 22x30, Prime Coat W/ Dual Purpose Lock (FRC22X30PC-DUL)
- FROST KING Door Bottom Seal, Rubber, Black, 16 ft. (G16H)
- ELMDOR Fire Rated Access Door, 10x10, Prime Coat W/ Recessed Turn Latch (FR10X10PC-RTL)
- USA INDUSTRIALS Silicone O-Ring, Dash 452 (ZUSAS70FDA452)
- USA INDUSTRIALS Buna-N O-Ring, Dash 220, PK100 (ZUSAH70220)
- USA INDUSTRIALS Silicone O-Ring, Dash 008, PK25 (ZUSAS70FDA008)
- USA INDUSTRIALS Buna-N O-Ring, Dash 208, PK100 (ZUSAH70208)
- USA INDUSTRIALS Buna-N O-Ring, Dash 203, PK100 (ZUSAH70203)
- USA INDUSTRIALS Buna-N O-Ring, Dash 034, PK100 (ZUSAH70034)
- DANCO 2-3/32 in. D X 1-27/32 in. D #103 Rubber O-Ring (75099B)
- Usa Industrials Individual & Bulk O-Rings