Shop All Individual & Bulk O-Rings
Usa Industrials
Silicone O-Ring, Dash 227, PK10
Mfr # ZUSAS70FDA227
Zoro # G1671259
product price: $10.59
/pk 10, $1.06/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 227
- System of Measurement Inch
- Material Silicone
- Cross Section Shape Round
- O-Ring Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAS70FDA227
- Zoro # G1671259
- UPC # 193005256982
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2-1/8" |
Actual Inside Dia. | 2.109" |
Nominal Outside Dia. | 2-3/8" |
Actual Outside Dia. | 2.387" |
Details
Item | O-Ring |
Dash Number | 227 |
System of Measurement | Inch |
Material | Silicone |
Cross Section Shape | Round |
O-Ring Material | Silicone |
Durometer | 70A |
Color | Red |
Durometer (Hardness) Rating | Standard |
FDA Approved | Yes |
Temp. Range | -80° to 450° F |
Metal Detectable | No |
Meets/Exceeds | FDA |
Type | O-Ring |
Grade | Food |
Description
O-Ring,Silicone,Dash 227,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Lifetime Brass Door Knockers (0102.003)
- TRIMLITE 34" x 84" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2170pri8433)
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP108N)
- KWIKSET Halifax Satin Nickel Zinc Lever and Single Cylinder Deadbolt (99910-062)
- USA INDUSTRIALS Silicone O-Ring, Dash 330, PK5 (ZUSAS70FDA330)
- USA INDUSTRIALS X-Profile Buna-N O-Ring, Dash 007, PK100 (ZUSAQH70007)
- USA INDUSTRIALS Buna-N O-Ring, Dash 338, PK50 (ZUSAH70338)
- USA INDUSTRIALS Silicone O-Ring, Dash 111, PK25 (ZUSAS70FDA111)
- USA INDUSTRIALS Buna-N O-Ring, Dash 042, PK100 (ZUSAH70042)
- USA INDUSTRIALS Buna-N O-Ring, Dash 224, PK100 (ZUSAH70224)
- ZORO SELECT O-Ring, Buna N, Dash 029, 1-1/2, 1.629, PK25 (U38805.006.0150)
- Usa Industrials Individual & Bulk O-Rings