Shop All Individual & Bulk O-Rings
Usa Industrials
Silicone O-Ring, Dash 224, PK10
Mfr # ZUSAS70FDA224
Zoro # G1671225
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 224
- System of Measurement Inch
- Material Silicone
- Cross Section Shape Round
- O-Ring Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSAS70FDA224
- Zoro # G1671225
- UPC # 193005256951
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1-3/4" |
Actual Inside Dia. | 1.734" |
Nominal Outside Dia. | 2" |
Actual Outside Dia. | 2.012" |
Details
Item | O-Ring |
Dash Number | 224 |
System of Measurement | Inch |
Material | Silicone |
Cross Section Shape | Round |
O-Ring Material | Silicone |
Durometer | 70A |
Color | Red |
Durometer (Hardness) Rating | Standard |
FDA Approved | Yes |
Meets/Exceeds | FDA |
Metal Detectable | No |
Temp. Range | -80° to 450° F |
Type | O-Ring |
Grade | Food |
Description
O-Ring,Silicone,Dash 224,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Arm Pull, Stainless Steel, Satin, 1-1/2" W (AP1140 X 32DMS)
- J.W. WINCO JW Winco GN115-SU-50-SW Cam Latch (115-SU-50-SW)
- AMERICAN LOCK Padlock, Keyed Alike, Standard Shackle, Round Steel Body, Boron Shackle, 15/16 in W (A700KA)
- MSI Cyrus Katella Ash 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0133)
- USA INDUSTRIALS Buna-N O-Ring, Dash 209, PK100 (ZUSAH70209)
- USA INDUSTRIALS Buna-N O-Ring, Dash 231, PK50 (ZUSAH70231)
- USA INDUSTRIALS Silicone O-Ring, Dash 014, PK25 (ZUSAS70FDA014)
- USA INDUSTRIALS Silicone O-Ring, Dash 216, PK10 (ZUSAS70FDA216)
- USA INDUSTRIALS Silicone O-Ring, Dash 229, PK10 (ZUSAS70FDA229)
- USA INDUSTRIALS Buna-N O-Ring, Dash 134, PK100 (ZUSAH70134)
- ACORN PARTS O-Rings, PK 10 (0410-014-001)
- Usa Industrials Individual & Bulk O-Rings