Shop All Individual & Bulk O-Rings
Usa Industrials
Silicone O-Ring, Dash 212, PK25
Mfr # ZUSAS70FDA212
Zoro # G1671119
product price: $9.19
/pk 25, $0.37/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 212
- System of Measurement Inch
- Cross Section Shape Round
- Material Silicone
- O-Ring Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAS70FDA212
- Zoro # G1671119
- UPC # 193005256838
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7/8" |
Actual Inside Dia. | 0.859" |
Nominal Outside Dia. | 1-1/8" |
Actual Outside Dia. | 1.137" |
Details
Item | O-Ring |
Dash Number | 212 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Silicone |
O-Ring Material | Silicone |
Durometer | 70A |
Color | Red |
Meets/Exceeds | FDA |
Durometer (Hardness) Rating | Standard |
Temp. Range | -80° to 450° F |
Metal Detectable | No |
FDA Approved | Yes |
Type | O-Ring |
Grade | Food |
Description
O-Ring,Silicone,Dash 212,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABLOY Deadbolt, Cylindrical, Lockset Grade 1 (ME154T 605-KD)
- HES Electric Strike, Heavy-Duty, Grade 1 (5200C 12/24 LBSM 630)
- SCHLAGE Schlage Mortise Storeroom Lockset, Lever, Storeroom (L9080P 06A 626)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type R (1C7R1626)
- USA INDUSTRIALS Buna-N O-Ring, Dash 261, PK10 (ZUSAH70261)
- USA INDUSTRIALS Buna-N O-Ring, Dash 458, PK2 (ZUSAH70458)
- USA INDUSTRIALS Buna-N O-Ring - 1.8mm Wide x 3.15mm ID, PK 25 (ZUSAH1.8X3.15)
- USA INDUSTRIALS EPDM O-Ring, Dash 014, PK100 (ZUSAE70014)
- USA INDUSTRIALS Buna-N O-Ring, Dash 022, PK100 (ZUSAH70022)
- USA INDUSTRIALS Buna-N O-Ring, Dash 114, PK100 (ZUSAH70114)
- ZORO SELECT O-Ring, Dash 443, Buna N, 0.27 In., PK2 (U38801.025.0750)
- Usa Industrials Individual & Bulk O-Rings